6034B - #2 Wire Bending Phillips Screwdriver

Klein Tools

  • $13.48 (Each)
  • $13.48 (Each)

  • $80.88 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6034B
Manufacturer
Klein Tools
Manufacturer's Part Number
603-4B
Description
#2 Wire Bending Phillips Screwdriver
Wire Bending Phillips Screwdriver, Steel Blade Material, #2 Tip Size, Phillips Tip Style, 8-5/16 In Overall Length, Round Shank, 4 In Shank Length, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850530 / 00092644850530
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.48 (Each)
Standard Packaging
$80.88 (Per 6)
Resources
Images
 
 
6034B - Small Image
 
6034B - Large Image
 
6034B - Large Image
 
6034B - Large Image
 
6034B - Video
360 Images
 
 
6034B - 360 Image
Attachments
 
 
6034B - Specification Sheet
Other Links
 
 
6034B - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Blade Material
Steel
Dimensions and Weight
Overall Length
8-5/16 in;211.1 mm
Descriptions
Product Type
Wire Bending
Description
#2 WIRE BENDING PHILLIPS SCREWDRIVER
Long Description
Wire Bending Phillips Screwdriver, Steel Blade Material, #2 Tip Size, Phillips Tip Style, 8-5/16 in Overall Length, Round Shank, 4 in Shank Length, 0.25 lb
Short Description
Wire Bending, Steel
Special Features
Metal Stud Offers A Convenient and Easy Way to Bend, Loop and Connect Solid Wire When Installing Outlets and Switches.
extra long description
KLEIN 603-4B #2 Wire Bending PH Scr
Features
Klein's Philips-Tip Screwdrivers have professional extra-quality features that have made the Klein name famous for hand tools features that assure greater convenience, comfort and efficiency in use, plus exceptional strength and durability. Klein Screwdrivers are made of the highest quality tempered steel, carefully heat-treated for maximum strength. Shafts will not bond or twist in normal use. Shafts have integral flanges that provide an extra-strong, torque-proof anchor in the handle. Strong, durable bla
Additional Information
Tip Size
#2
Shank Type
Round
Shank Length
4 in;101.6 mm
Made in USA
yes
Tip Style
Phillips
media
Yes
tip type
Phillips
Manufacturer Information
Manufacturers Part Number
603-4B
Brand
Klein Tools
GTIN
00092644850530
UPC
092644850530
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.25 lb;0.11 kg
Weight per each
0.25
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat