6034GLW - Hi-Viz #2 PHPS SCRWDRVR

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6034GLW
Manufacturer
Klein Tools
Manufacturer's Part Number
603-4GLW
Description
Hi-Viz #2 PHPS SCRWDRVR
No Need to Worry About Losing Your Tools In The Dark Again With Klein Tools' High-Visibility #2 Phillips Screwdriver. The Glow-In-The-Dark Handle Can Stay Illuminated For Up to 30 Minutes Plus, It Charges In Direct Sunlight or Artificial Lighting.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644324499 / 00092644324499
Weight per unit
0.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6034GLW - Small Image
 
6034GLW - Large Image
 
6034GLW - Large Image
 
6034GLW - Video
Attachments
 
 
6034GLW - Specification Sheet
Other Links
 
 
6034GLW - Other
 
6034GLW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Glow in the Dark
Dimensions and Weight
Overall Length
8.313" (21.1 cm)
Descriptions
Description
HI-VIZ #2 PHPS SCRWDRVR
Product Type
High-Visibility #2 Phillips Driver
Long Description
No need to worry about losing your tools in the dark again with Klein Tools' High-Visibility #2 Phillips Screwdriver. The glow-in-the-dark handle can stay illuminated for up to 30 minutes Plus, it charges in direct sunlight or artificial lighting.
Special Features
Glow-In-The-Dark Handle
extra long description
KLEIN 603-4GLW High-Visibility #2 P
Additional Information
media
Yes
Tip Size
#2
Shank Length
4" (10.2 cm)
tip type
Phillips
Manufacturer Information
Manufacturers Part Number
603-4GLW
Brand
Klein Tools
GTIN
00092644324499
UPC
092644324499
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
3.7 oz (105 g)
Weight per each
0.26
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6034GLW.
Jump To:

Similar Items

Similar items are close alternatives to 6034GLW, though they may not be 100% alike.

Phillips Screwdriver, #2 Tip Size, Phillips Tip Style, 8-1/4 In Overall Length, ...
  • Our Part #: 6034
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 603-4
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($42.04) ·
6034 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.51

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat