6034INS - Insulated Screwdriver, #2 Phillips Tip, 4"

Klein Tools

  • $23.88 (Each)
  • $23.88 (Each)

  • $95.52 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6034INS
Manufacturer
Klein Tools
Manufacturer's Part Number
603-4-INS
Description
Insulated Screwdriver, #2 Phillips Tip, 4"
The Klein Tools #2 Insulated Phillips Head Screwdriver Provides Safe Electrical Insulation Up to 1, 000-Volt. This Screwdriver Features 2 Layers Of Insulation Around A Steel Construction to Ensure Dielectric Protection and Impact Resistance. Cushion-Grip™ Handle Ensures Excellent Torque and Comfort.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111736 - Insulated screwdriver
UPC/GTIN
092644850370 / 00092644850370
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.88 (Each)
Standard Packaging
$95.52 (Per 4)
Resources
Images
 
 
6034INS - Small Image
 
6034INS - Large Image
 
6034INS - Large Image
 
6034INS - Large Image
 
6034INS - Large Image
 
6034INS - Large Image
 
6034INS - Video
360 Images
 
 
6034INS - 360 Image
Attachments
 
 
6034INS - Specification Sheet
Other Links
 
 
6034INS - Other
 
6034INS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Induction Hardened Steel
Material, Color, and Finish
Handle Color
Black
Handle Material
High-Dielectric Plastic
Dimensions and Weight
Overall Length
8.313" (21.1 cm)
Descriptions
Product Type
Screwdriver, Insul, #2 PH, 4" L
Description
INSULATED SCREWDRIVER, #2 PHILLIPS TIP, 4"
Features
The Klein Tools #2 Insulated Phillips Head Screwdriver provides safe electrical insulation up to 1,000-Volt. This screwdriver features 2 layers of insulation around a steel construction to ensure dielectric protection and impact resistance. Cushion-Grip™ handle ensures excellent torque and comfort.
extra long description
KLEIN 603-4-INS Screwdriver, Insul,
Long Description
The Klein Tools #2 Insulated Phillips Head Screwdriver provides safe electrical insulation up to 1,000-Volt. This screwdriver features 2 layers of insulation around a steel construction to ensure dielectric protection and impact resistance. Cushion-Grip™ handle ensures excellent torque and comfort.
Special Features
Flame Retardant and Impact Resistant Handle
Additional Information
media
Yes
Tip Size
#2
Shank Length
4" (10.2 cm)
tip type
Phillips
Shank Type
Round
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
603-4-INS
GTIN
00092644850370
UPC
092644850370
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.2
Carton
1
Package
4
Uses, Certifications, and Standards
Application
For Work Near Energized Sources
standard
IEC 60900 and ASTM F1505
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat