6036 - #3 Phillips Screwdriver, 6" Round Shank

Klein Tools

  • $14.20 (Each)
  • $14.20 (Each)

  • $85.20 (Per 6)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
6036
Manufacturer
Klein Tools
Manufacturer's Part Number
603-6
Description
#3 Phillips Screwdriver, 6" Round Shank
The Klein Tools 6-Inch Phillips-Tip Screwdriver Features A Durable Black Tip That Is Precision-Forged and Ground With Square Edges to Fit Screw Openings Securely. Its Shaft Will Not Bond or Twist In Normal Use Due to Integral Flanges That Provide An Extra-Strong, Torque-Proof Anchor In The Handle. This Screwdriver Is Made Of High-Quality Tempered Steel.
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850387 / 00092644850387
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.20 (Each)
Standard Packaging
$85.20 (Per 6)
Resources
Images
 
 
6036 - Small Image
 
6036 - Large Image
 
6036 - Large Image
 
6036 - Video
360 Images
 
 
6036 - 360 Image
Attachments
 
 
6036 - Specification Sheet
Other Links
 
 
6036 - Other
Dimensions and Weight
Overall Length
11" (27.9 cm)
Descriptions
Product Type
#3 Phillips Screwdriver 6" Shank
extra long description
KLEIN 603-6 #3 Phillips Screwdriver
Features
The Klein Tools 6-Inch Phillips-Tip Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered steel.
Description
#3 PHILLIPS SCREWDRIVER, 6" ROUND SHANK
Long Description
The Klein Tools 6-Inch Phillips-Tip Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered steel.
Additional Information
media
Yes
Tip Size
#3
Shank Length
6" (15.2 cm)
tip type
Phillips
Shank Type
Round
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
603-6
GTIN
00092644850387
UPC
092644850387
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
5.6 oz (159 g)
Weight per each
0.35
Carton
1
Package
6
You must have an account to view stock levels
Add-on items are materials that you may be interested in purchasing along with 6036.
Jump To:

Accessories

These accessories can make 6036 more useful, versatile, or visually appealing.

Backpack, 14.5 In Overall Length, 7.25 In Overall Width, 20 In Overall Depth, 6....
  • Our Part #: 55421BP14
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55421BP14
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($123.42) ·
55421BP14 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$123.42

Each

QTY:
Each
Add
Canvas Zipper Bag, Natural, 12-1/2 In Overall Length, 4.25 In Overall Width, 7 I...
  • Our Part #: 5139
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5139
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($85.68) ·
5139 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$14.28

Each

QTY:
Each
Add
Magnetizer and Demagnetizer, Orange, 2.2 In Overall Length, 1.1 In Overall Width...
  • Our Part #: MAG2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: MAG2
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($65.46) ·
MAG2 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.91

Each

QTY:
Each
Add
The Tradesman Pro™ Magnetic Wristband Features Rare-Earth Magnets Powerful Enoug...
  • Our Part #: 55895
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55895
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($133.68) ·
55895 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.28

Each

QTY:
Each
Add
Frequently Purchased Together

These items are compatible and complement 6036, providing enhanced or expanded functionality.

Klein Tools Mini Flathead Screwdriver With 1/8-Inch (3 MM) Cabinet Tip and 3-Inc...
  • Our Part #: 6083
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 608-3
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
6083 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Canvas Zipper Bag, Natural, 12-1/2 In Overall Length, 4.25 In Overall Width, 7 I...
  • Our Part #: 5139
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 5139
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($85.68) ·
5139 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$14.28

Each

QTY:
Each
Add
Magnetizer and Demagnetizer, Orange, 2.2 In Overall Length, 1.1 In Overall Width...
  • Our Part #: MAG2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: MAG2
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($65.46) ·
MAG2 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$10.91

Each

QTY:
Each
Add
Backpack, 14.5 In Overall Length, 7.25 In Overall Width, 20 In Overall Depth, 6....
  • Our Part #: 55421BP14
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55421BP14
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($123.42) ·
55421BP14 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$123.42

Each

QTY:
Each
Add
The Tradesman Pro™ Magnetic Wristband Features Rare-Earth Magnets Powerful Enoug...
  • Our Part #: 55895
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55895
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($133.68) ·
55895 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$22.28

Each

QTY:
Each
Add

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?