6036 - #3 Phillips Screwdriver, 6" Round Shank

Klein Tools

  • $14.20 (Each)
  • $14.20 (Each)

  • $85.20 (Per 6)
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
6036
Manufacturer
Klein Tools
Manufacturer's Part Number
603-6
Description
#3 Phillips Screwdriver, 6" Round Shank
The Klein Tools 6-Inch Phillips-Tip Screwdriver Features A Durable Black Tip That Is Precision-Forged and Ground With Square Edges to Fit Screw Openings Securely. Its Shaft Will Not Bond or Twist In Normal Use Due to Integral Flanges That Provide An Extra-Strong, Torque-Proof Anchor In The Handle. This Screwdriver Is Made Of High-Quality Tempered Steel.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850387 / 00092644850387
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.20 (Each)
Standard Packaging
$85.20 (Per 6)
Resources
Images
 
 
6036 - Small Image
 
6036 - Large Image
 
6036 - Large Image
 
6036 - Video
360 Images
 
 
6036 - 360 Image
Attachments
 
 
6036 - Specification Sheet
Other Links
 
 
6036 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
11" (27.9 cm)
Descriptions
Product Type
#3 Phillips Screwdriver 6" Shank
extra long description
KLEIN 603-6 #3 Phillips Screwdriver
Features
The Klein Tools 6-Inch Phillips-Tip Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered steel.
Description
#3 PHILLIPS SCREWDRIVER, 6" ROUND SHANK
Long Description
The Klein Tools 6-Inch Phillips-Tip Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered steel.
Additional Information
media
Yes
Shank Length
6" (15.2 cm)
Tip Size
#3
tip type
Phillips
Shank Type
Round
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
603-6
GTIN
00092644850387
UPC
092644850387
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
5.6 oz (159 g)
Weight per each
0.35
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6036.
Jump To:

Similar Items

Similar items are close alternatives to 6036, though they may not be 100% alike.

Screwdriver/Nut Driver, Steel Handle Material, Yellow/Black (Handle), #1, #2 (Ph...
  • Our Part #: 32477
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 32477
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($127.44) ·
32477 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.24

Each

QTY:
Each
Add
Ideal, Screwdriver, Phillips, Phillips Head Screws, Tip Size: #3, Overall Length...
  • Our Part #: 35196
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 35-196
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($34.65) ·
35196 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$34.65

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 6036 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
0153-35C Greenlee 00783310546603
54660 Greenlee n/a
35-196 Ideal Industries 783250351961
603-6 Klein Tools 00092644850387
54128 Morris 00601986541282

* All prices subject to change.

Begin Live Chat