60390 - Thermal Dipped Gloves, Extra-Large

Klein Tools

  • $18.47 (Each)
  • $18.47 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60390
Manufacturer
Klein Tools
Manufacturer's Part Number
60390
Description
Thermal Dipped Gloves, Extra-Large
Thermal Dipped Gloves, Extra-Large
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644603907 / 00092644603907
Weight per unit
0.187 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.47 (Each)
Resources
Images
 
 
60390 - Small Image
 
60390 - Large Image
 
60390 - Large Image
 
60390 - Large Image
 
60390 - Large Image
 
60390 - Large Image
 
60390 - Large Image
 
60390 - Large Image
 
60390 - Video
360 Images
 
 
60390 - 360 Image
Attachments
 
 
60390 - Specification Sheet
Other Links
 
 
60390 - Other
 
60390 - Other
 
60390 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Glove: 90% Polyester, 10% Latex Liner: 92% Acrylic, 4% Polyester, 4% Latex Dip: 100% Latex
Material, Color, and Finish
Color
Gray Knit, Black Coating, Black Trimmed Cuff
Dimensions and Weight
Thickness
0.13" (0.33 cm)
Overall Length
10" (25.4 cm)
Size
Extra-Large
Descriptions
extra long description
KLEIN 60390 Thermal Dipped Gloves,
Long Description
Thermal Dipped Gloves, Extra-Large
Product Type
Thermal Dipped Gloves, XL
Special Features
Double Dipped
Description
THERMAL DIPPED GLOVES, EXTRA-LARGE
Additional Information
Overall Height
0.25" (0.6 cm)
Overall Width
6.75" (17.1 cm)
gender
Mens
Water Resistant
Yes
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60390
GTIN
00092644603907
UPC
092644603907
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Winter Work Gloves
Packaging
Weight
3.8 oz (108 g)
Weight per each
0.187
Carton
1
Uses, Certifications, and Standards
standard
EN388-2016 2131X; EN511:2006 X1X
Application
Heat Retention General Work Gloves
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat