60400 - Hard Hat, Non-Vented, Full Brim Style, White

Klein Tools

  • $59.46 (Each)
  • $59.46 (Each)

In-Stock: 3 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60400
Manufacturer
Klein Tools
Manufacturer's Part Number
60400
Description
Hard Hat, Non-Vented, Full Brim Style, White
Klein Tools Hard Hats Were Designed and Engineered For Optimal Safety, Comfort and Fit. Unique Features Allow The User to Comfortably Work In A Wide Variety Of Applications and Demanding Environments. Patented Accessory Mounts On Front and Back Ensure Optional Klein Headlamps Attach Securely — No Straps Needed
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181701 - Hard hats
UPC/GTIN
092644600814 / 00092644600814
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.46 (Each)
Stock Availability
Newnan
0 (Find nearest stock)
Atlanta
0
All Stores
3
Resources
Other Links
 
 
60400 - Other
 
60400 - Other
 
60400 - Other
 
60400 - Other
 
60400 - Other
 
60400 - Other
 
60400 - Other
Images
 
 
60400 - Large Image
 
60400 - Large Image
 
60400 - Large Image
 
60400 - Small Image
 
60400 - Large Image
 
60400 - Large Image
 
60400 - Large Image
 
60400 - Large Image
 
60400 - Large Image
 
60400 - Large Image
 
60400 - Video
Attachments
 
 
60400 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PC/ABS
Material, Color, and Finish
Shell Material
PC/ABS
Dimensions and Weight
Overall Length
12.5" (31.8 cm)
Descriptions
Description
HARD HAT, NON-VENTED, FULL BRIM STYLE, WHITE
Extra Long Description
KLE 60400 Hard Hat, Non-vented Brim
Long Description
Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patented accessory mounts on front and back ensure optional Klein Headlamps attach securely — no straps needed
Product Type
Hard Hat, Non-Vented Brim Style
Special Features
Tested up to 20kV
Additional Information
Included
Hard Hat, User Guide, Reflective Stickers
Media
Yes
Overall Height
6.5" (16.5 cm)
Overall Width
10.7" (27.2 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60400
GTIN
00092644600814
UPC
092644600814
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Type 1
Packaging
Weight
1.1 lb (0.5 kg)
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
Class E
Configuration
Hard Hat
Standard
ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD), EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater Atlanta Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
2 View Store
West Monroe
1 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat