60401 - Hard Hat, Vented, Full Brim Style, White

Klein Tools

  • $74.54 (Each)
  • $74.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60401
Manufacturer
Klein Tools
Manufacturer's Part Number
60401
Description
Hard Hat, Vented, Full Brim Style, White
Klein Tools Hard Hats Were Designed and Engineered For Optimal Safety, Comfort and Fit. Unique Features Allow The User to Comfortably Work In A Wide Variety Of Applications and Demanding Environments. Patented Accessory Mounts On Front and Back Ensure Optional Klein Headlamps Attach Securely No Straps Needed.
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
46181701 - Hard hats
UPC/GTIN
092644600821 / 00092644600821
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$74.54 (Each)
Resources
Images
 
 
60401 - Large Image
 
60401 - Large Image
 
60401 - Large Image
 
60401 - Small Image
 
60401 - Large Image
 
60401 - Large Image
 
60401 - Large Image
 
60401 - Large Image
 
60401 - Large Image
 
60401 - Large Image
 
60401 - Large Image
 
60401 - Video
360 Images
 
 
60401 - 360 Image
Attachments
 
 
60401 - Specification Sheet
Other Links
 
 
60401 - Other
 
60401 - Other
 
60401 - Other
 
60401 - Other
 
60401 - Other
 
60401 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PC/ABS
Material, Color, and Finish
Shell Material
PC/ABS
Dimensions and Weight
Overall Length
12.5" (31.8 cm)
Descriptions
Product Type
Hard Hat, Vented Full Brim Style
Features
Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patent-pending accessory mounts on front and back ensure optional Klein Headlamps attach securely no straps needed.
extra long description
KLEIN 60401 Hard Hat, Vented Full B
Description
HARD HAT, VENTED, FULL BRIM STYLE, WHITE
Special Features
Adjustable Vents
Long Description
Klein Tools Hard Hats were designed and engineered for optimal safety, comfort and fit. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Patented accessory mounts on front and back ensure optional Klein Headlamps attach securely no straps needed.
Additional Information
media
Yes
Overall Height
6.5" (16.5 cm)
Overall Width
10.7" (27.2 cm)
included
Hard Hat, User Guide, Reflective Stickers
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60401
GTIN
00092644600821
UPC
092644600821
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Type 1
Packaging
Weight
1.1 lb (0.5 kg)
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
standard
ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD)
Application
Class C
Configuration
Hard Hat
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat