60406RL - Full Brim Hard Hat W/ Rechargeable Headlamp, WH

Klein Tools

  • $97.23 (Each)
  • $97.23 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60406RL
Manufacturer
Klein Tools
Manufacturer's Part Number
60406RL
Description
Full Brim Hard Hat W/ Rechargeable Headlamp, WH
Hard Hat, Non-Vented, Full Brim With Rechargeable Headlamp, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
46181701 - Hard hats
UPC/GTIN
092644604270 / 00092644604270
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.23 (Each)
Resources
Images
 
 
60406RL - Large Image
 
60406RL - Large Image
 
60406RL - Small Image
 
60406RL - Large Image
 
60406RL - Large Image
 
60406RL - Large Image
 
60406RL - Large Image
 
60406RL - Large Image
 
60406RL - Large Image
 
60406RL - Large Image
 
60406RL - Large Image
 
60406RL - Video
360 Images
 
 
60406RL - 360 Image
Attachments
 
 
60406RL - Specification Sheet
Other Links
 
 
60406RL - Other
 
60406RL - Other
 
60406RL - Other
 
60406RL - Other
 
60406RL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PC/ABS
Material, Color, and Finish
Shell Material
PC/ABS
Dimensions and Weight
Overall Length
12.5" (31.8 cm)
Descriptions
extra long description
KLEIN 60406RL Hard Hat, Non-vented
Product Type
Hard Hat, Non-Vented Brim, Headlamp
Long Description
Hard Hat, Non-Vented, Full Brim with Rechargeable Headlamp, White
Special Features
Tested up to 20kV
Description
FULL BRIM HARD HAT W/ RECHARGEABLE HEADLAMP, WH
Additional Information
Overall Width
10.7" (27.2 cm)
Overall Height
6.5" (16.5 cm)
lumens
Boost: 300; Spot/High: 215; Flood/Low: 100
battery life
Flood/Low Mode: 14 hr; Spot/High Mode 9 hr; Boost Mode: 4 hr
included
Hard Hat, Rechargeable Headlamp, Charging Cable, User Guide, Reflective Stickers
bulb type
LED
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60406RL
GTIN
00092644604270
UPC
092644604270
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Type 1
Packaging
Weight
1.3 lb (0.6 kg)
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
standard
ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD); EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4
Application
Class E
Configuration
Hard Hat w/Rechargeable Light
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat