6043 - #0 Phillips Mini Screwdriver, 3", Cushion Grip

Klein Tools

  • $8.77 (Each)
  • $8.77 (Each)

  • $52.62 (Per 6)
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
6043
Manufacturer
Klein Tools
Manufacturer's Part Number
604-3
Description
#0 Phillips Mini Screwdriver, 3", Cushion Grip
The Klein Tools 3-Inch (76.2 MM) Phillips-Tip Screwdriver Features A Durable Black Tip That Is Precision-Forged and Ground With Square Edges to Fit Screw Openings Securely. Its Shaft Will Not Bond or Twist In Normal Use Due to Integral Flanges That Provide An Extra-Strong, Torque-Proof Anchor In The Handle. This Screwdriver Is Made Of High-Quality Tempered Steel.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644854545 / 00092644854545
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.77 (Each)
Standard Packaging
$52.62 (Per 6)
Resources
Images
 
 
6043 - Small Image
 
6043 - Large Image
 
6043 - Large Image
 
6043 - Video
Other Links
 
 
6043 - Other
360 Images
 
 
6043 - 360 Image
Attachments
 
 
6043 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Rubber
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
5.75" (14.6 cm)
Descriptions
Product Type
#0 PH Mini Screwdriver 3" Shank
Description
#0 PHILLIPS MINI SCREWDRIVER, 3", CUSHION GRIP
Long Description
The Klein Tools 3-Inch (76.2 mm) Phillips-Tip Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered steel.
extra long description
KLEIN 604-3 #0 PH Mini Screwdriver
Features
The Klein Tools 3-Inch (76.2 mm) Phillips-Tip Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered steel.
Additional Information
Tip Size
#0
Shank Length
3" (7.6 cm)
tip type
Phillips
Shank Type
Round
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
604-3
GTIN
00092644854545
UPC
092644854545
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.6 oz (17 g)
Weight per each
0.04
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat