6054 - 1/4" Cabinet Screwdriver, 4" Round Shank

Klein Tools

  • $11.99 (Each)
  • $11.99 (Each)

  • $71.94 (Per 6)

In-Stock: 1 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6054
Manufacturer
Klein Tools
Manufacturer's Part Number
605-4
Description
1/4" Cabinet Screwdriver, 4" Round Shank
Cabinet Tip Screwdriver, Steel Blade Material, Rubber Handle Material, Black (Handle), 1/4 In Tip Size, Cabinet Tip Style, 8-11/32 In Overall Length, Round Shank, 4 In Shank Length, 0.25 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850448 / 00092644850448
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.99 (Each)
Standard Packaging
$71.94 (Per 6)
Stock Availability
Nacogdoches
1 (Check another store)
All Stores
170
Resources
Images
 
 
6054 - Small Image
 
6054 - Large Image
 
6054 - Large Image
 
6054 - Large Image
 
6054 - Large Image
 
6054 - Large Image
 
6054 - Large Image
 
6054 - Video
360 Images
 
 
6054 - 360 Image
Other Links
 
 
6054 - Other
Attachments
 
 
6054 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Blade Material
Steel
Color
Black (Handle)
Handle Color
Black
Handle Material
Rubber
Dimensions and Weight
Overall Length
8-11/32 in;211.9 mm
Descriptions
Description
1/4" CABINET SCREWDRIVER, 4" ROUND SHANK
Extra Long Description
KLEIN 605-4 1/4" Cab Tip Screwdrive
Features
Klein's 1/4-Inch Cabinet Tip Screwdriver features a narrow cabinet tip to make tight spaces easily acceptable. This Cushion-Grip™ Handle Screwdriver offers the comfort and torque needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation, and its 4-Inch shaft is heat-treated for greater tool strength.
Long Description
Cabinet Tip Screwdriver, Steel Blade Material, Rubber Handle Material, Black (Handle), 1/4 in Tip Size, Cabinet Tip Style, 8-11/32 in Overall Length, Round Shank, 4 in Shank Length, 0.25 lb
Product Type
Cabinet Tip Screwdriver
Short Description
1/4" Cabinet Tip Screwdriver, Steel, Black (Handle), 4" Shank
Additional Information
Made In USA
yes
Media
Yes
Shank Length
4 in;101.6 mm
Shank Type
Round
Tip Size
1/4 in;6.4 mm
Tip Style
Cabinet
Tip Type
Cabinet
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
605-4
GTIN
00092644850448
UPC
092644850448
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.25 lb;0.11 kg
Weight per each
0.25
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 170

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
2 View Store
Nacogdoches
1 View Store

* All prices subject to change.

Begin Live Chat