60569 - Heavy Knit Hat, Black, Leather Logo

Klein Tools

  • $23.72 (Each)
  • $23.72 (Each)
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
60569
Manufacturer
Klein Tools
Manufacturer's Part Number
60569
Description
Heavy Knit Hat, Black, Leather Logo
The Black Heavy Knit Hat From Klein Tools Provides Extra Warmth and A Snug Fit. Featuring The Klein Tools Leather Logo Displayed Prominently On The Front, The Wide Cuff Keeps Ears Extra Warm and Blocks Wind. Durable With Smooth Seams. Winter Gear From Klein Tools Provides Ultimate Warmth Options So You Can Focus On Getting The Job Done.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Line Construction Material Mark as Incorrect
Suggest a New Category
Classification
Miscellaneous Material
UNSPSC
46181529 - Insulated clothing for cold environments
UPC/GTIN
092644605697 / 00092644605697
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.72 (Each)
Resources
Images
 
 
60569 - Small Image
 
60569 - Large Image
 
60569 - Large Image
 
60569 - Large Image
 
60569 - Large Image
 
60569 - Large Image
 
60569 - Video
Attachments
 
 
60569 - Specification Sheet
Other Links
 
 
60569 - Other
 
60569 - Other
 
60569 - Other
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
98% Polyester, 2% Spandex
Material, Color, and Finish
Color
Black
Style
Cap
Dimensions and Weight
Overall Length
10" (25.4 cm)
Size
One Size Fits Most
Descriptions
Product Type
Heavy Knit Hat
Features
The Black Heavy Knit hat from Klein Tools provides extra warmth and a snug fit. Featuring the Klein Tools leather logo displayed prominently on the front, the wide cuff keeps ears extra warm and blocks wind. Durable with smooth seams. Winter Gear from Klein Tools provides ultimate warmth options so you can focus on getting the job done.
Description
HEAVY KNIT HAT, BLACK, LEATHER LOGO
extra long description
KLEIN 60569 Heavy Knit Hat
Long Description
The Black Heavy Knit hat from Klein Tools provides extra warmth and a snug fit. Featuring the Klein Tools leather logo displayed prominently on the front, the wide cuff keeps ears extra warm and blocks wind. Durable with smooth seams. Winter Gear from Klein Tools provides ultimate warmth options so you can focus on getting the job done.
Special Features
Klein Tools Leather Logo
Additional Information
media
Yes
Overall Height
1" (2.54 cm)
Overall Width
9" (22.9 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60569
GTIN
00092644605697
UPC
092644605697
Taxonomies, Classifications, and Categories
Type
Knit Hat
Packaging
Weight
7.3 oz (207 g)
Weight per each
0.46
Carton
1
Uses, Certifications, and Standards
Application
Heat Retention
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat