6056B - Wire Bending Cabinet Tip Screwdriver 6"

Klein Tools

  • $13.45 (Each)
  • $13.45 (Each)

  • $53.80 (Per 4)

Availability: In Stock Locally
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
6056B
Manufacturer
Klein Tools
Manufacturer's Part Number
605-6B
Description
Wire Bending Cabinet Tip Screwdriver 6"
The 1/4 In Cabinet Tip Wire Bending Screwdriver Features A Heat-Treated Shank For Durability and A Flat Head With A 1/4-Inch Tip. The Chrome Plating Offers Excellent Resistance to Corrosion and Provides A Smooth Feel. The Metal Stud Provides A Convenient Way to Loop, Bend and Connect Solid Wire With The Installation Of Outlets and Switches.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850479 / 00092644850479
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.45 (Each)
Standard Packaging
$53.80 (Per 4)
Resources
Images
 
 
6056B - Small Image
 
6056B - Large Image
 
6056B - Large Image
 
6056B - Large Image
 
6056B - Large Image
 
6056B - Large Image
 
6056B - Video
360 Images
 
 
6056B - 360 Image
Attachments
 
 
6056B - Specification Sheet
Other Links
 
 
6056B - Other
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
Steel
Dimensions and Weight
Overall Length
10.344" (26.3 cm)
Descriptions
Product Type
Wire Bending Cab Tip Screwdriver 6"
Description
WIRE BENDING CABINET TIP SCREWDRIVER 6"
extra long description
KLEIN 605-6B Wire Bending Cab Tip S
Features
The 1/4 in Cabinet Tip Wire Bending Screwdriver features a heat-treated shank for durability and a flat head with a 1/4-Inch tip. The chrome plating offers excellent resistance to corrosion and provides a smooth feel. The metal stud provides a convenient way to loop, bend and connect solid wire with the installation of outlets and switches.
Long Description
The 1/4 in Cabinet Tip Wire Bending Screwdriver features a heat-treated shank for durability and a flat head with a 1/4-Inch tip. The chrome plating offers excellent resistance to corrosion and provides a smooth feel. The metal stud provides a convenient way to loop, bend and connect solid wire with the installation of outlets and switches.
Additional Information
media
Yes
Shank Length
6" (15.2 cm)
tip type
Cabinet
Shank Type
Round
Tip Size
1/4" (6.4 mm)
Manufacturer Information
Manufacturers Part Number
605-6B
Brand
Klein Tools
GTIN
00092644850479
UPC
092644850479
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.3
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6056B.
Jump To:

Similar Items

Similar items are close alternatives to 6056B, though they may not be 100% alike.

Wire Bending Cabinet-Tip Screwdriver With Round Shank. Metal Stud Offers A Conve...
  • Our Part #: 6054B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 605-4B
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($51.72) ·
6054B - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.93

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat