6058 - 1/4" Cabinet Screwdriver, Heavy Duty, 8"

Klein Tools

  • $12.82 (Each)
  • $12.82 (Each)

  • $76.92 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6058
Manufacturer
Klein Tools
Manufacturer's Part Number
605-8
Description
1/4" Cabinet Screwdriver, Heavy Duty, 8"
Klein'S 1/4-Inch Cabinet Tip Screwdriver Features A Narrow Cabinet Tip to Make Tight Spaces Easily Acceptable. This Cushion-Grip™ Handle Screwdriver Offers The Comfort and Torque Needed For All Day Work. Its Tip-Ident® Quickly Identifies Screwdriver Type and Tip Orientation, and Its Heavy-Duty 8-Inch Shaft Is Heat-Treated For Greater Tool Strength.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644850486 / 00092644850486
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.82 (Each)
Standard Packaging
$76.92 (Per 6)
Resources
Other Links
 
 
6058 - Other
Images
 
 
6058 - Small Image
 
6058 - Large Image
 
6058 - Large Image
 
6058 - Video
Attachments
 
 
6058 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
Black
Handle Material
Rubber
Dimensions and Weight
Overall Length
12.344" (31.4 cm)
Descriptions
Product Type
1/4" Cab Tip Screwdriver HD 8"
Description
1/4" CABINET SCREWDRIVER, HEAVY DUTY, 8"
Features
Klein's 1/4-Inch Cabinet Tip Screwdriver features a narrow cabinet tip to make tight spaces easily acceptable. This Cushion-Grip™ Handle Screwdriver offers the comfort and torque needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation, and its heavy-duty 8-Inch shaft is heat-treated for greater tool strength.
extra long description
KLEIN 605-8 1/4" Cab Tip Screwdrive
Long Description
Klein's 1/4-Inch Cabinet Tip Screwdriver features a narrow cabinet tip to make tight spaces easily acceptable. This Cushion-Grip™ Handle Screwdriver offers the comfort and torque needed for all day work. Its Tip-Ident® quickly identifies screwdriver type and tip orientation, and its heavy-duty 8-Inch shaft is heat-treated for greater tool strength.
Additional Information
Tip Size
1/4" (6.4 mm)
tip type
Cabinet
Shank Length
8" (20.3 cm)
Shank Type
Round
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
605-8
GTIN
00092644850486
UPC
092644850486
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.3
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat