60581 - Knit Dipped Gloves, Cut Level A1, Touchscreen, Lar

Klein Tools

  • $11.18 (Each)
  • $11.18 (Each)

  • $111.80 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60581
Manufacturer
Klein Tools
Manufacturer's Part Number
60581
Description
Knit Dipped Gloves, Cut Level A1, Touchscreen, Lar
Knit Dipped Gloves, Cut Level A1, Touchscreen, Large, 2-Pair
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Safety Equipment
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644605819 / 00092644605819
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.18 (Each)
Standard Packaging
$111.80 (Per 10)
Resources
Images
 
 
60581 - Small Image
 
60581 - Large Image
 
60581 - Large Image
 
60581 - Large Image
 
60581 - Large Image
 
60581 - Large Image
 
60581 - Large Image
 
60581 - Video
Attachments
 
 
60581 - Specification Sheet
Other Links
 
 
60581 - Other
 
60581 - Other
 
60581 - Other
 
60581 - Other
 
60581 - Other
 
60581 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon-Spandex
Material, Color, and Finish
Color
Orange/Black
Dimensions and Weight
Thickness
1.5" (3.8 cm)
Overall Length
10" (25.4 cm)
Size
Large
Descriptions
extra long description
KLEIN 60581 A1 Cut Knit Dipped Glov
Product Type
A1 Cut Knit Dipped Gloves, L, 2-PR
Description
KNIT DIPPED GLOVES, CUT LEVEL A1, TOUCHSCREEN, LAR
Long Description
Knit Dipped Gloves, Cut Level A1, Touchscreen, Large, 2-Pair
Special Features
Touchscreen Capable Fingertips
Additional Information
Overall Height
2" (5.1 cm)
Overall Width
3" (7.6 cm)
Water Resistant
NO
gender
Unisex
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60581
GTIN
00092644605819
UPC
092644605819
Taxonomies, Classifications, and Categories
Type
Knit Dipped
Packaging
Weight
4.8 oz (136 g)
Weight per each
0.19
Carton
1
Package
10
Uses, Certifications, and Standards
standard
ANSI A1 Cut Resistance
Application
Wet; Dry; Oily Conditions
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat