60586 - Knit Dipped Gloves, Cut Level A2, Touchscreen, XL

Klein Tools

  • $13.17 (Each)
  • $13.17 (Each)

  • $131.70 (Per 10)

In-Stock: 17 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60586
Manufacturer
Klein Tools
Manufacturer's Part Number
60586
Description
Knit Dipped Gloves, Cut Level A2, Touchscreen, XL
Knit Dipped Gloves, Cut Level A2, Touchscreen, X-Large, 2-Pair
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644605864 / 00092644605864
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.17 (Each)
Standard Packaging
$131.70 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
17
Resources
Images
 
 
60586 - Small Image
 
60586 - Large Image
 
60586 - Large Image
 
60586 - Large Image
 
60586 - Large Image
 
60586 - Large Image
 
60586 - Large Image
Attachments
 
 
60586 - Specification Sheet
Other Links
 
 
60586 - Other
 
60586 - Other
 
60586 - Other
 
60586 - Other
 
60586 - Other
 
60586 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray/Black
Dimensions and Weight
Overall Length
9.8" (24.9 cm)
Size
Extra-Large
Thickness
1.5
Descriptions
Description
KNIT DIPPED GLOVES, CUT LEVEL A2, TOUCHSCREEN, XL
Extra Long Description
KLEIN 60586 A2Cut Knit Dipped Glove
Long Description
Knit Dipped Gloves, Cut Level A2, Touchscreen, X-Large, 2-Pair
Product Type
A2CUT Knit Dipped Gloves, XL, 2-PR
Special Features
Touchscreen Capable Fingertips
Additional Information
Cuff Type
KNIT
Gender
Unisex
Overall Height
0.1" (0.3 cm)
Overall Width
3.7" (9.4 cm)
Water Resistant
NO
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60586
GTIN
00092644605864
UPC
092644605864
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Knit Dipped
Packaging
Weight
1.6 oz (45 g)
Weight per each
0.25
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Dry;Oily Conditions;Wet
Standard
ANSI A2 Cut Resistance
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 17

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
8 View Store

A-L

Location Stock Available
Galveston
7 View Store
Huntsville
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat