60587 - Knit Dipped Gloves, Cut Level A4, Touchscreen, SM

Klein Tools

  • $16.46 (Each)
  • $16.46 (Each)

  • $164.60 (Per 10)

In-Stock: 2 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60587
Manufacturer
Klein Tools
Manufacturer's Part Number
60587
Description
Knit Dipped Gloves, Cut Level A4, Touchscreen, SM
Klein Tools Knit Dipped Cut 4 Gloves Are The Ideal Protective Glove For Jobs That Require High Hand Protection While Maintaining Premium Dexterity. These Gloves Will Keep Your Hands Clean and Protected From Cuts and Abrasions When Working. The Hppe Knit Fabric Allows The Gloves to Stretch Easily Over Your Hands, Offering Ultimate Comfort and Dexterity to Ensure Ease In Even The Most Detailed Work. Touchscreen Capabilities Allow You to Stay Protected All Day By Allowing You to Use Screens While Wearing The
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644605871 / 00092644605871
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.46 (Each)
Standard Packaging
$164.60 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
2
Resources
Images
 
 
60587 - Small Image
 
60587 - Large Image
 
60587 - Large Image
 
60587 - Large Image
 
60587 - Large Image
 
60587 - Large Image
 
60587 - Large Image
Other Links
 
 
60587 - Other
 
60587 - Other
 
60587 - Other
 
60587 - Other
 
60587 - Other
 
60587 - Other
Attachments
 
 
60587 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray/Black
Dimensions and Weight
Overall Length
8.8" (22.4 cm)
Size
Small
Thickness
1.5
Descriptions
Description
KNIT DIPPED GLOVES, CUT LEVEL A4, TOUCHSCREEN, SM
Extra Long Description
KLEIN 60587 A4 Cut Knit Dipped Glov
Long Description
Klein Tools Knit Dipped Cut 4 Gloves are the ideal protective glove for jobs that require high hand protection while maintaining premium dexterity. These gloves will keep your hands clean and protected from cuts and abrasions when working. The HPPE knit fabric allows the gloves to stretch easily over your hands, offering ultimate comfort and dexterity to ensure ease in even the most detailed work. Touchscreen capabilities allow you to stay protected all day by allowing you to use screens while wearing the
Product Type
A4 Cut Knit Dipped Gloves, S, 2-PR
Special Features
Touchscreen Capable Fingertips
Additional Information
Cuff Type
KNIT
Gender
Unisex
Overall Height
0.1" (0.3 cm)
Overall Width
3.1" (7.9 cm)
Water Resistant
NO
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60587
GTIN
00092644605871
UPC
092644605871
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Knit Dipped
Packaging
Weight
1.6 oz (45 g)
Weight per each
0.22
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Dry;Oily Conditions;Wet
Standard
ANSI A4 Cut Resistance
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Katy
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat