60592 - Lightweight Knee Pad Sleeves, L/XL

Klein Tools

  • $26.25 (Each)
  • $26.25 (Each)

  • $157.50 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60592
Manufacturer
Klein Tools
Manufacturer's Part Number
60592
Description
Lightweight Knee Pad Sleeves, L/XL
Lightweight Knee Pad Sleeves, L/XL
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Safety Products
UNSPSC
46182209 - Knee supports
UPC/GTIN
092644605925 / 00092644605925
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.25 (Each)
Standard Packaging
$157.50 (Per 6)
Resources
Images
 
 
60592 - Small Image
 
60592 - Large Image
 
60592 - Large Image
 
60592 - Large Image
 
60592 - Large Image
 
60592 - Large Image
 
60592 - Large Image
 
60592 - Video
360 Images
 
 
60592 - 360 Image
Attachments
 
 
60592 - Specification Sheet
Other Links
 
 
60592 - Other
 
60592 - Other
 
60592 - Other
 
60592 - Other
 
60592 - Other
 
60592 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
45% Nylon, 35% EVA Foam, 15% Polyester, 5% Natural Rubber Latex
Dimensions and Weight
Overall Length
12.6" (32 cm)
Descriptions
extra long description
KLEIN 60592 Lightweight Knee Pad Sl
Product Type
Lightweight Knee Pad Sleeves, L/XL
Description
LIGHTWEIGHT KNEE PAD SLEEVES, L/XL
Special Features
Breathable Mesh Back; Elastic Cuff with Silicone
Long Description
Lightweight Knee Pad Sleeves, L/XL
Additional Information
media
Yes
Overall Height
1.6" (4.1 cm)
Overall Width
8.5" (21.6 cm)
Closure Type
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
60592
GTIN
00092644605925
UPC
092644605925
Taxonomies, Classifications, and Categories
Category Description
SAFETY PRODUCTS
Type
Knee Sleeves
Packaging
Weight
2.8 oz (79 g)
Weight per each
0.44
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Knee Protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat