60596 - General Purpose Gloves, LG

Klein Tools

  • $15.42 (Each)
  • $15.42 (Each)

  • $154.20 (Per 10)

In-Stock: 15 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60596
Manufacturer
Klein Tools
Manufacturer's Part Number
60596
Description
General Purpose Gloves, LG
General Purpose Gloves, Large
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644605963 / 00092644605963
Weight per unit
0.196 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.42 (Each)
Standard Packaging
$154.20 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
15
Resources
Other Links
 
 
60596 - Other
 
60596 - Other
 
60596 - Other
 
60596 - Other
 
60596 - Other
 
60596 - Other
Images
 
 
60596 - Small Image
 
60596 - Large Image
 
60596 - Large Image
 
60596 - Large Image
 
60596 - Large Image
 
60596 - Large Image
 
60596 - Large Image
 
60596 - Video
Attachments
 
 
60596 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Black, Orange, Grey
Dimensions and Weight
Thickness
1
Overall Length
5" (12.7 cm)
Size
Large
Descriptions
Description
GENERAL PURPOSE GLOVES, LG
extra long description
KLEIN 60596 General Purpose Gloves,
Product Type
General Purpose Gloves, Large
Long Description
General Purpose Gloves, Large
Special Features
Touchscreen Fingertip Fabric
Additional Information
media
Yes
Overall Height
11.5" (29.2 cm)
Overall Width
2" (5.1 cm)
Cuff Type
Hook and Loop
Water Resistant
NO
gender
Unisex
Manufacturer Information
Manufacturers Part Number
60596
Brand
Klein Tools
GTIN
00092644605963
UPC
092644605963
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
Work Glove
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.196
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Application
Wire Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 15

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springfield
8 View Store
Tulsa
5 View Store

A-L

Location Stock Available
Katy
2 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat