60608 - Leather All Purpose Gloves, Large

Klein Tools

  • $24.99 (Each)
  • $24.99 (Each)

  • $249.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
60608
Manufacturer
Klein Tools
Manufacturer's Part Number
60608
Description
Leather All Purpose Gloves, Large
Leather All Purpose Gloves, Large
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
46181504 - Protective gloves
UPC/GTIN
092644606083 / 00092644606083
Weight per unit
0.36 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.99 (Each)
Standard Packaging
$249.90 (Per 10)
Resources
Images
 
 
60608 - Small Image
 
60608 - Large Image
 
60608 - Large Image
 
60608 - Large Image
 
60608 - Large Image
 
60608 - Large Image
 
60608 - Video
Attachments
 
 
60608 - Specification Sheet
Other Links
 
 
60608 - Other
 
60608 - Other
 
60608 - Other
 
60608 - Other
 
60608 - Other
 
60608 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Cowhide Leather
Material, Color, and Finish
Color
Brown
Dimensions and Weight
Thickness
0.63" (1.6 cm)
Overall Length
10" (25.4 cm)
Size
Large
Descriptions
Long Description
Leather All Purpose Gloves, Large
Special Features
Premium Cowhide Leather
Description
LEATHER ALL PURPOSE GLOVES, LARGE
Product Type
Leather All Purpose Gloves, L
extra long description
KLEIN 60608 Leather All Purpose Glo
Additional Information
Overall Height
1.25" (3.2 cm)
Overall Width
4.1" (10.4 cm)
Water Resistant
NO
gender
Unisex
media
Yes
Manufacturer Information
Manufacturers Part Number
60608
Brand
Klein Tools
GTIN
00092644606083
UPC
092644606083
Taxonomies, Classifications, and Categories
Type
Work Gloves
Category Description
Fuses & Fuse Accessories
Packaging
Weight
0.4 oz (11.3 g)
Weight per each
0.36
Carton
1
Package
10
Uses, Certifications, and Standards
standard
Application
Wire Pulling
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat