6062 - 1/16" Keystone Tip Mini Screwdriver, 2"

Klein Tools

  • $8.85 (Each)
  • $8.85 (Each)

  • $53.10 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6062
Manufacturer
Klein Tools
Manufacturer's Part Number
606-2
Description
1/16" Keystone Tip Mini Screwdriver, 2"
The Klein Tools 1/16-Inch (2 MM)Flat Head Screwdriver Features A Durable Black Tip That Is Precision-Forged and Ground With Square Edges to Fit Screw Openings Securely. Its Shaft Will Not Bond or Twist In Normal Use Due to Integral Flanges That Provide An Extra-Strong, Torque-Proof Anchor In The Handle. This Screwdriver Is Made Of High-Quality Tempered Steel.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644854590 / 00092644854590
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.85 (Each)
Standard Packaging
$53.10 (Per 6)
Resources
Other Links
 
 
6062 - Other
Images
 
 
6062 - Small Image
 
6062 - Large Image
 
6062 - Large Image
 
6062 - Video
Attachments
 
 
6062 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Black
Dimensions and Weight
Overall Length
4.75" (12.1 cm)
Descriptions
Product Type
1/16" Keystone Mini Screwdriver 2"
Description
1/16" KEYSTONE TIP MINI SCREWDRIVER, 2"
extra long description
KLEIN 606-2 1/16" Keystone Mini Scr
Features
The Klein Tools 1/16-Inch (2 mm)Flat Head Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered steel.
Long Description
The Klein Tools 1/16-Inch (2 mm)Flat Head Screwdriver features a durable black tip that is precision-forged and ground with square edges to fit screw openings securely. Its shaft will not bond or twist in normal use due to integral flanges that provide an extra-strong, torque-proof anchor in the handle. This screwdriver is made of high-quality tempered steel.
Additional Information
media
Yes
Shank Type
Round
Tip Size
1/16"
Shank Length
2" (5.1 cm)
tip type
Keystone
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
606-2
GTIN
00092644854590
UPC
092644854590
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.5 oz (14 g)
Weight per each
0.03
Carton
1
Package
6
Uses, Certifications, and Standards
Configuration
Mini
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat