6073 - Mini Screwdriver, 3/32" Cabinet Tip, 3"

Klein Tools

  • $8.77 (Each)
  • $8.77 (Each)

  • $52.62 (Per 6)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6073
Manufacturer
Klein Tools
Manufacturer's Part Number
607-3
Description
Mini Screwdriver, 3/32" Cabinet Tip, 3"
Cabinet Tip Mini Screwdriver, Rubber Handle Material, Yellow and Black (Handle), 3/32 In Tip Size, Cabinet Tip Style, 5-3/4 In Overall Length, Round Shank, 3 In Shank Length, 0.64 Oz
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644854637 / 00092644854637
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.77 (Each)
Standard Packaging
$52.62 (Per 6)
Resources
Images
 
 
6073 - Large Image
 
6073 - Small Image
 
6073 - Large Image
 
6073 - Video
Other Links
 
 
6073 - Other
Attachments
 
 
6073 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Rubber
Color
Yellow and Black (Handle)
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
5-3/4 in;146.1 mm
Descriptions
Product Type
Cabinet Tip Mini Screwdriver
Long Description
Cabinet Tip Mini Screwdriver, Rubber Handle Material, Yellow and Black (Handle), 3/32 in Tip Size, Cabinet Tip Style, 5-3/4 in Overall Length, Round Shank, 3 in Shank Length, 0.64 oz
Short Description
Cabinet Tip Mini Screwdriver, Rubber
Description
MINI SCREWDRIVER, 3/32" CABINET TIP, 3"
extra long description
KLEIN 607-3 3/32" Cab Tip Mini Scre
Features
Klein's Mini Screwdriver, 3/32-Inch Cabinet Tip, provides professionals with a precise formed tip screwdriver for an exact fit in small screw applications. Its Cushion-Grip™ handle provides greater torque and comfort. Specially heat-treated for added durability and a long tool life.
Additional Information
Tip Size
3/32 in;2.4 mm
Tip Style
Cabinet
Shank Length
3 in;76.2 mm
Made in USA
yes
Shank Type
Round
media
Yes
tip type
Cabinet
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
607-3
GTIN
00092644854637
UPC
092644854637
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.64 oz;18.1 g
Weight per each
0.04
Carton
1
Package
6
Uses, Certifications, and Standards
Configuration
Mini
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat