6074 - 3/32" Cabinet Tip Mini Screwdriver 4"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6074
Manufacturer
Klein Tools
Manufacturer's Part Number
607-4
Description
3/32" Cabinet Tip Mini Screwdriver 4"
Klein Tools Mini Flathead Screwdriver With 3/32-Inch (2.4 MM) Cabinet Tip and 4-Inch (101.6 MM ) Round Shank Has A Precision Formed Tip That Provides An Exact Fit For Small Screw Applications. Screwdriver Meets or Exceeds Applicable Asme / Ansi Specifications, and Has Tip-Ident® That Quickly Identifies The Screwdriver Type and Tip Orientation. Cushion-Grip™ Handle For Greater Torque and Comfort.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644854644 / 00092644854644
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6074 - Small Image
 
6074 - Large Image
 
6074 - Large Image
 
6074 - Video
Attachments
 
 
6074 - Specification Sheet
Other Links
 
 
6074 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
6.75" (17.2 cm)
Descriptions
extra long description
KLEIN 607-4 3/32" Cab Tip Mini Scre
Description
3/32" CABINET TIP MINI SCREWDRIVER 4"
Product Type
3/32" Cab Tip Mini Screwdriver 4"
Features
Klein Tools Mini Flathead Screwdriver with 3/32-Inch (2.4 mm) Cabinet Tip and 4-Inch (101.6 mm ) round shank has a precision formed tip that provides an exact fit for small screw applications. Screwdriver meets or exceeds applicable ASME / ANSI specifications, and has Tip-Ident® that quickly identifies the screwdriver type and tip orientation. Cushion-Grip™ handle for greater torque and comfort.
Long Description
Klein Tools Mini Flathead Screwdriver with 3/32-Inch (2.4 mm) Cabinet Tip and 4-Inch (101.6 mm ) round shank has a precision formed tip that provides an exact fit for small screw applications. Screwdriver meets or exceeds applicable ASME / ANSI specifications, and has Tip-Ident® that quickly identifies the screwdriver type and tip orientation. Cushion-Grip™ handle for greater torque and comfort.
Additional Information
media
Yes
Tip Size
3/32" (2.4 mm)
Shank Length
4" (10.2 cm)
tip type
Cabinet
Shank Type
Round
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
607-4
GTIN
00092644854644
UPC
092644854644
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.6 oz (17 g)
Weight per each
0.04
Carton
1
Package
6
Uses, Certifications, and Standards
Configuration
Mini
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat