6086 - 1/8" Cabinet Tip Mini Screwdriver, 6"

Klein Tools

  • $9.97 (Each)
  • $9.97 (Each)

  • $59.82 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6086
Manufacturer
Klein Tools
Manufacturer's Part Number
608-6
Description
1/8" Cabinet Tip Mini Screwdriver, 6"
Klein Tools Mini Flathead Screwdriver With 1/8-Inch (3 MM) Cabinet Tip and 6-Inch (152 MM) Round Shank Has A Precision Formed Tip That Provides An Exact Fit For Small Screw Applications. Screwdriver Meets or Exceeds Applicable Asme / Ansi Specifications, and Has Tip-Ident® That Quickly Identifies The Screwdriver Type and Tip Orientation. Cushion-Grip™ Handle For Greater Torque and Comfort.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644854682 / 00092644854682
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.97 (Each)
Standard Packaging
$59.82 (Per 6)
Resources
Images
 
 
6086 - Small Image
 
6086 - Large Image
 
6086 - Large Image
 
6086 - Video
Attachments
 
 
6086 - Specification Sheet
Other Links
 
 
6086 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Rubber
Handle Color
YELLOW/BLACK
Dimensions and Weight
Overall Length
8.75" (22.2 cm)
Descriptions
Product Type
1/8" Cab Tip Mini Screwdriver 6"
Description
1/8" CABINET TIP MINI SCREWDRIVER, 6"
extra long description
KLEIN 608-6 1/8" Cab Tip Mini Screw
Features
Klein Tools Mini Flathead Screwdriver with 1/8-Inch (3 mm) Cabinet Tip and 6-Inch (152 mm) round shank has a precision formed tip that provides an exact fit for small screw applications. Screwdriver meets or exceeds applicable ASME / ANSI specifications, and has Tip-Ident® that quickly identifies the screwdriver type and tip orientation. Cushion-Grip™ handle for greater torque and comfort.
Long Description
Klein Tools Mini Flathead Screwdriver with 1/8-Inch (3 mm) Cabinet Tip and 6-Inch (152 mm) round shank has a precision formed tip that provides an exact fit for small screw applications. Screwdriver meets or exceeds applicable ASME / ANSI specifications, and has Tip-Ident® that quickly identifies the screwdriver type and tip orientation. Cushion-Grip™ handle for greater torque and comfort.
Additional Information
media
Yes
Tip Size
1/8" (3.2 mm)
Shank Length
6" (15.2 cm)
tip type
Cabinet
Shank Type
Round
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
608-6
GTIN
00092644854682
UPC
092644854682
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.8 oz (23 g)
Weight per each
0.05
Carton
1
Package
6
Uses, Certifications, and Standards
Configuration
Mini
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat