6086 - 1/8" Cabinet Mini Screwdriver, 6" Round Shank

Klein Tools

  • $10.31 (Each)
  • $10.31 (Each)

  • $61.86 (Per 6)
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
6086
Manufacturer
Klein Tools
Manufacturer's Part Number
608-6
Description
1/8" Cabinet Mini Screwdriver, 6" Round Shank
Klein Tools Mini Flathead Screwdriver With 1/8-Inch (3 MM) Cabinet Tip and 6-Inch (152 MM) Round Shank Has A Precision Formed Tip That Provides An Exact Fit For Small Screw Applications. Screwdriver Meets or Exceeds Applicable Asme / Ansi Specifications, and Has Tip-Ident® That Quickly Identifies The Screwdriver Type and Tip Orientation. Cushion-Grip™ Handle For Greater Torque and Comfort.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/GTIN
092644854682 / 00092644854682
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.31 (Each)
Standard Packaging
$61.86 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
25
Resources
Images
 
 
6086 - Small Image
 
6086 - Large Image
 
6086 - Large Image
Other Links
 
 
6086 - Other
Attachments
 
 
6086 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
YELLOW/BLACK
Handle Material
Rubber
Dimensions and Weight
Overall Length
8.75" (22.2 cm)
Descriptions
Description
1/8" CABINET MINI SCREWDRIVER, 6" ROUND SHANK
Extra Long Description
KLE 608-6 1/8" Cab Tip Mini Screwdr
Features
Klein Tools Mini Flathead Screwdriver with 1/8-Inch (3 mm) Cabinet Tip and 6-Inch (152 mm) round shank has a precision formed tip that provides an exact fit for small screw applications. Screwdriver meets or exceeds applicable ASME / ANSI specifications, and has Tip-Ident® that quickly identifies the screwdriver type and tip orientation. Cushion-Grip™ handle for greater torque and comfort.
Long Description
Klein Tools Mini Flathead Screwdriver with 1/8-Inch (3 mm) Cabinet Tip and 6-Inch (152 mm) round shank has a precision formed tip that provides an exact fit for small screw applications. Screwdriver meets or exceeds applicable ASME / ANSI specifications, and has Tip-Ident® that quickly identifies the screwdriver type and tip orientation. Cushion-Grip™ handle for greater torque and comfort.
Product Type
1/8" Cab Tip Mini Screwdriver 6"
Additional Information
Shank Length
6" (15.2 cm)
Shank Type
Round
Tip Size
1/8" (3.2 mm)
Tip Type
Cabinet
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
608-6
GTIN
00092644854682
UPC
092644854682
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
0.8 oz (23 g)
Weight per each
0.05
Carton
1
Package
6
Uses, Certifications, and Standards
Configuration
Mini
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 6086.
Jump To:

Similar Items

Similar items are close alternatives to 6086, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat