6146 - 1/8" Cabinet Electronics Screwdriver, 6"

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6146
Manufacturer
Klein Tools
Manufacturer's Part Number
614-6
Description
1/8" Cabinet Electronics Screwdriver, 6"
Klein 614-6 Elects Screwdriver, 1/8
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111731 - Precision screwdriver
UPC/GTIN
092644854231 / 00092644854231
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6146 - Small Image
 
6146 - Large Image
 
6146 - Video
Attachments
 
 
6146 - Specification Sheet
Other Links
 
 
6146 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Color
Black
Dimensions and Weight
Overall Length
9.5" (24.1 cm)
Descriptions
Product Type
Elects Screwdriver, 1/8", 6" Shank
Description
1/8" CABINET ELECTRONICS SCREWDRIVER, 6"
Long Description
KLEIN 614-6 Elects Screwdriver, 1/8
Additional Information
media
Yes
Tip Size
1/8" (3.2 mm)
Shank Length
6" (15.2 cm)
tip type
Cabinet
Shank Type
Round
Manufacturer Information
Manufacturers Part Number
614-6
Brand
Klein Tools
GTIN
00092644854231
UPC
092644854231
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Availability
Status
Inactive
Packaging
Weight
0.8 oz (23 g)
Weight per each
0.05
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 6146.
Jump To:

Similar Items

Similar items are close alternatives to 6146, though they may not be 100% alike.

Klein 614-2 Elects Screwdriver 1/16
  • Our Part #: 6142
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 614-2
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
6142 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Klein 614-3 Elects Screwdriver, 3/3
  • Our Part #: 6143
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 614-3
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
6143 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Klein 614-4 Elects Screwdriver, 1/8
  • Our Part #: 6144
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 614-4
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
6144 - Klein Tools

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat