62201MB - Modbox Electrician'S Backpack

Klein Tools

  • $123.41 (Each)
  • $123.41 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
62201MB
Manufacturer
Klein Tools
Manufacturer's Part Number
62201MB
Description
Modbox Electrician'S Backpack
Klein Tools' Electrician'S Backpack Features 32 Pockets For Plenty Of Tool Storage, Including A Hard, Molded Front Pocket For Safety Glasses and A Front Zipper Pocket to Store Loose Parts. Built-In Technology to Seamlessly Connect to Klein'S Modbox™ Mobile Workstation and Other Modbox™ Components to Make A Custom Mobile Workstation.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644620362 / 00092644620362
Weight per unit
10.342 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.41 (Each)
Resources
Images
 
 
62201MB - Small Image
 
62201MB - Large Image
 
62201MB - Large Image
 
62201MB - Large Image
 
62201MB - Large Image
 
62201MB - Large Image
 
62201MB - Large Image
 
62201MB - Video
Other Links
 
 
62201MB - Other
 
62201MB - Other
 
62201MB - Other
 
62201MB - Other
 
62201MB - Other
 
62201MB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom
Material, Color, and Finish
Color
Black/Orange
Dimensions and Weight
Overall Length
14.5" (36.8 cm)
Descriptions
Product Type
Modbox™ Electrician'S Backpack
extra long description
KLEIN 62201MB MODbox™ Electrician's
Features
Klein Tools' Electrician's Backpack features 32 pockets for plenty of tool storage, including a hard, molded front pocket for safety glasses and a front zipper pocket to store loose parts. Built-in technology to seamlessly connect to Klein's MODbox™ Mobile Workstation and other MODbox™ components to make a custom mobile workstation.
Description
MODBOX ELECTRICIAN'S BACKPACK
Long Description
Klein Tools' Electrician's Backpack features 32 pockets for plenty of tool storage, including a hard, molded front pocket for safety glasses and a front zipper pocket to store loose parts. Built-in technology to seamlessly connect to Klein's MODbox™ Mobile Workstation and other MODbox™ components to make a custom mobile workstation.
Special Features
Connects to Klein's MODbox™ Mobile Workstation and Components
Additional Information
Overall Width
10" (25.4 cm)
Overall Height
20.5" (52.1 cm)
Number of Pockets
32
Handle
Padded Handles
Closure Type
Zipper
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
62201MB
GTIN
00092644620362
UPC
092644620362
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
Electrician's Backpack
Packaging
Weight
8.2 lb (3.7 kg)
Weight per each
10.342
Carton
1
Uses, Certifications, and Standards
Capacity
Application
Tool Carrying
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat