6243 - 3/32" Slotted Precision Screwdriver, 3" Shank

Klein Tools

  • $8.49 (Each)
  • $8.49 (Each)

  • $50.91 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6243
Manufacturer
Klein Tools
Manufacturer's Part Number
6243
Description
3/32" Slotted Precision Screwdriver, 3" Shank
3/32-Inch Slotted Precision Screwdriver, 3-Inch Shank
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111731 - Precision screwdriver
UPC/GTIN
092644856433 / 00092644856433
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.49 (Each)
Carton
$8.49 (Each)
Standard Packaging
$50.91 (Per 6)
Resources
Images
 
 
6243 - Small Image
 
6243 - Large Image
 
6243 - Large Image
 
6243 - Large Image
 
6243 - Large Image
 
6243 - Large Image
Attachments
 
 
6243 - Specification Sheet
Other Links
 
 
6243 - Other
 
6243 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
S2 Steel
Material, Color, and Finish
Handle Color
Black/Yellow
Color Code
BLUE
Handle Material
CA/TPE
Dimensions and Weight
Overall Length
6.5" (16.5 cm)
Descriptions
Long Description
3/32-Inch Slotted Precision Screwdriver, 3-Inch Shank
Special Features
Rotating Cap, Cushion-Grip™ Handle
Product Type
3/32" Slotted Precision Screwdriver
extra long description
KLEIN 6243 3/32" Slotted Precision
Description
3/32" SLOTTED PRECISION SCREWDRIVER, 3" SHANK
Additional Information
Overall Height
0.71" (1.8 cm)
Overall Width
0.71" (1.8 cm)
Tip Size
3/32" (2.4 mm)
Handle Length
3.5" (8.9 cm)
Shank Length
3" (7.6 cm)
Shank Type
Slotted
tip type
Slotted
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
6243
GTIN
00092644856433
UPC
092644856433
Taxonomies, Classifications, and Categories
Type
Slotted Screwdriver
Category Description
HAND TOOLS
Packaging
Weight
1.2 oz (34 g)
Weight per each
0.09
Carton
1
Package
6
Uses, Certifications, and Standards
standard
Application
Electronics
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat