Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
- Dimensions and Weight
-
- Overall Length
-
7-3/4 in;196.9 mm
- Descriptions
-
- Product Type
-
Cushion-Grip Tapping Tools
- Long Description
-
Cushion-Grip Tapping Tool, 7-3/4 in Overall Length, 0.25 lb
- Features
-
Klein Tools 6-in-1 Tap Tool quickly forms new threads and re-forms burred threads. It's also great for cleaning out plaster obstructions. Each tap size rethreads to the next larger size if threads are stripped.
- Short Description
-
6 in 1 Cushion-Grip Tapping Tools
- Special Features
-
Forms New Threads, Re-Forms Burred Or Damaged Threads, and Cleans Out Obstructions.
- extra long description
-
KLEIN 626 Cushion-Grip 6-in-1 Tappi
- Description
-
6-IN-1 TAPPING TOOL, CUSHION-GRIP
- Additional Information
-
- package quantity
-
3 CT
- Made in USA
-
yes
- media
-
Yes
- Shank Length
-
4" (10.2 cm)
- Tap Sizes
-
6-in-1 Tap 6-32, 8-32, 10-32, 10-24, 12-24, 1/4-20
- Manufacturer Information
-
- Brand
-
Klein Tools
- Manufacturers Part Number
-
626
- GTIN
-
00092644626203
- UPC
-
092644626203
- Taxonomies, Classifications, and Categories
-
- Category Description
-
HAND TOOLS
- Type
-
Replacement Tap
- Packaging
-
- Weight
-
0.25 lb;0.11 kg
- Weight per each
-
0.25
- Carton
-
1
- Package
-
3
- Uses, Certifications, and Standards
-
- Application
-
Each Tap Size Rethreads to Next Larger Size If Threads Are Stripped.
Edit Mode: Please login to suggest improvements for this item.
Close
Compare ( items) (Up to 4)
Compare
(Minimum 2)
Jump To:
Cross Referenced
These items are similar to 626 but are not currently available from Elliott Electric Supply.
Part # |
MFR/Brand |
GTIN |
902-461 |
Eclipse |
n/a |
626 |
Klein Tools |
00092644626203 |
Jump To:
Accessories
These accessories can make 626 more useful, versatile, or visually appealing.
Nacogdoches Availability:
In Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Book Price
$ -
Request Quote
Call nearest store for Item Price
Call nearest store for Item Price
Frequently Purchased Together
These items are compatible and complement 626, providing enhanced or expanded functionality.
Nacogdoches Availability:
In Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Book Price
$ -
Request Quote
Call nearest store for Item Price
Call nearest store for Item Price
Repair / Replacement
These are repair/replacement parts for 626.
Nacogdoches Availability:
In Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Book Price
$ -
Request Quote
Call nearest store for Item Price
Call nearest store for Item Price