62800BP - Tradesman Pro XL Tool Bag Backpack, 40 Pockets

Klein Tools

  • $123.41 (Each)
  • $123.41 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
62800BP
Manufacturer
Klein Tools
Manufacturer's Part Number
62800BP
Description
Tradesman Pro XL Tool Bag Backpack, 40 Pockets
Klein Tools' Tradesman Pro™ XL Backpack Is A Seriously Tough Backpack That Provides The Perfect Amount Of Storage and Features to Get You Through Your Day. The Innovative Curved, Fully-Molded Bottom Design Provides Maximum Comfort While Helping Keep Your Tools Safe From The Elements. The Front Compartment Features 6 Tool Storage Pockets For Easy Access to Frequently Used Small Tools, While The Large Interior Has 27 Pockets With Plenty Of Room For Large Tools and Equipment and Unzips to Fully Open For Easy
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644628009 / 00092644628009
Weight per unit
7.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.41 (Each)
Resources
360 Images
 
 
62800BP - 360 Image
Images
 
 
62800BP - Small Image
 
62800BP - Large Image
 
62800BP - Large Image
 
62800BP - Large Image
 
62800BP - Large Image
 
62800BP - Large Image
 
62800BP - Large Image
 
62800BP - Large Image
 
62800BP - Large Image
 
62800BP - Large Image
 
62800BP - Video
Attachments
 
 
62800BP - Specification Sheet
Other Links
 
 
62800BP - Other
 
62800BP - Other
 
62800BP - Other
 
62800BP - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Body; Hard Molded Polypropylene Bottom
Material, Color, and Finish
Color
Black/Orange
Dimensions and Weight
Overall Length
14.75" (37.5 cm)
Descriptions
Long Description
Klein Tools' Tradesman Pro™ XL Backpack is a seriously tough backpack that provides the perfect amount of storage and features to get you through your day. The innovative curved, fully-molded bottom design provides maximum comfort while helping keep your tools safe from the elements. The front compartment features 6 tool storage pockets for easy access to frequently used small tools, while the large interior has 27 pockets with plenty of room for large tools and equipment and unzips to fully open for easy
Special Features
External USB-C port
Product Type
Tradesman Pro™ XL Backpack
extra long description
KLEIN 62800BP Tradesman Pro™ XL Bac
Features
Klein Tools' Tradesman Pro™ XL Backpack is a seriously tough backpack that provides the perfect amount of storage and features to get you through your day. The innovative curved, fully-molded bottom design provides maximum comfort while helping keep your tools safe from the elements. The front compartment features 6 tool storage pockets for easy access to frequently used small tools, while the large interior has 27 pockets with plenty of room for large tools and equipment and unzips to fully open for easy
Description
TRADESMAN PRO XL TOOL BAG BACKPACK, 40 POCKETS
Additional Information
Overall Width
11" (27.9)
Overall Height
20" (50.8 cm)
Number of Pockets
40
Handle
Double Handle
Closure Type
Zipper
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
62800BP
GTIN
00092644628009
UPC
092644628009
Taxonomies, Classifications, and Categories
Type
Tool Backpack
Category Description
TOOL BAG/POUCHES
Packaging
Weight
7.5 lb (3.4 kg)
Weight per each
7.5
Carton
1
Uses, Certifications, and Standards
Capacity
1584 cu in (25957.1 cc)
Application
Tool Carrying
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat