62800BPCAM0 - Tradesman Pro XL Tool Bag Backpack 40 Pockets Camo

Klein Tools

  • $133.70 (Each)
  • $133.70 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
62800BPCAM0
Manufacturer
Klein Tools
Manufacturer's Part Number
62800BPCAMO
Description
Tradesman Pro XL Tool Bag Backpack 40 Pockets Camo
Klein Tools' Tradesman Pro™ XL Camo Backpack Features The Realtree Edge® Camouflage Design, Which Blends Perfectly Year-Round In A Variety Of Habitats, and Looks Great On The Jobsite Too. This Seriously Tough Backpack Provides The Perfect Amount Of Storage and Features to Get You Through Your Day. The Innovative Curved, Fully-Molded Bottom Design Provides Maximum Comfort While Helping Keep Your Tools Safe From The Elements. The Front Compartment Features 6 Tool Storage Pockets For Easy Access to Frequently
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644628016 / 00092644628016
Weight per unit
7.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$133.70 (Each)
Resources
360 Images
 
 
62800BPCAM0 - 360 Image
Images
 
 
62800BPCAM0 - Small Image
 
62800BPCAM0 - Large Image
 
62800BPCAM0 - Large Image
 
62800BPCAM0 - Large Image
 
62800BPCAM0 - Large Image
 
62800BPCAM0 - Large Image
 
62800BPCAM0 - Large Image
 
62800BPCAM0 - Large Image
 
62800BPCAM0 - Large Image
 
62800BPCAM0 - Large Image
 
62800BPCAM0 - Video
Attachments
 
 
62800BPCAM0 - Specification Sheet
Other Links
 
 
62800BPCAM0 - Other
 
62800BPCAM0 - Other
 
62800BPCAM0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Polyester Body; Hard Molded Polypropylene Bottom
Material, Color, and Finish
Color
Camo
Dimensions and Weight
Overall Length
14.75" (37.5 cm)
Descriptions
Product Type
Tradesman Pro™ XL Camo Backpack
extra long description
KLEIN 62800BPCAMO Tradesman Pro™ XL
Features
Klein Tools' Tradesman Pro™ XL Camo Backpack features the REALTREE Edge® Camouflage Design, which blends perfectly year-round in a variety of habitats, and looks great on the jobsite too. This seriously tough backpack provides the perfect amount of storage and features to get you through your day. The innovative curved, fully-molded bottom design provides maximum comfort while helping keep your tools safe from the elements. The front compartment features 6 tool storage pockets for easy access to frequently
Description
TRADESMAN PRO XL TOOL BAG BACKPACK 40 POCKETS CAMO
Long Description
Klein Tools' Tradesman Pro™ XL Camo Backpack features the REALTREE Edge® Camouflage Design, which blends perfectly year-round in a variety of habitats, and looks great on the jobsite too. This seriously tough backpack provides the perfect amount of storage and features to get you through your day. The innovative curved, fully-molded bottom design provides maximum comfort while helping keep your tools safe from the elements. The front compartment features 6 tool storage pockets for easy access to frequently
Special Features
External USB-C port
Additional Information
media
Yes
Overall Width
11" (27.9)
Number of Pockets
40
Overall Height
20" (50.8 cm)
Handle
Double Handle
Closure Type
Zipper
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
62800BPCAMO
GTIN
00092644628016
UPC
092644628016
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Tool Backpack
Packaging
Weight
7.5 lb (3.4 kg)
Weight per each
7.5
Carton
1
Uses, Certifications, and Standards
Capacity
1584 cu in (25957.1 cc)
Application
Tool Carrying
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat