62804 - Tool Runner Tool Bag, 39 Pockets

Klein Tools

  • $99.99 (Each)
  • $99.99 (Each)

In-Stock: 5 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
62804
Manufacturer
Klein Tools
Manufacturer's Part Number
62804
Description
Tool Runner Tool Bag, 39 Pockets
The Tool Runner Tool Bag Is A Compact But Fully Functional Tool Organizer With 39 Pockets and Two Storage Bays With Enough Room For Hand Tools, Meters, Parts, and Small Accessories. The Tough, Wide Molded Bottom Protects From The Elements and Keeps The Bag Upright. It Also Includes An Aircraft-Cable Reinforced Handle, Padded Shoulder Strap, and Is Constructed From Heavy-Duty, Water Resistant 1680D Material.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644628047 / 00092644628047
Weight per unit
7.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.99 (Each)
Stock Availability
Nacogdoches
5 (Check another store)
All Stores
212
Resources
Images
 
 
62804 - Small Image
 
62804 - Large Image
 
62804 - Small Image
 
62804 - Large Image
 
62804 - Large Image
 
62804 - Large Image
 
62804 - Large Image
 
62804 - Large Image
 
62804 - Large Image
 
62804 - Large Image
 
62804 - Video
Attachments
 
 
62804 - Specification Sheet
Other Links
 
 
62804 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
1680d Ballistic Polyester Body;Hard Molded Polypropylene Bottom
Material, Color, and Finish
Color
Black/Gray/Orange
Dimensions and Weight
Overall Length
13" (33 cm)
Descriptions
Description
TOOL RUNNER TOOL BAG, 39 POCKETS
Extra Long Description
KLE 62804 Tool Runner Tool Bag, 39
Long Description
The Tool Runner Tool Bag is a compact but fully functional tool organizer with 39 pockets and two storage bays with enough room for hand tools, meters, parts, and small accessories. The tough, wide molded bottom protects from the elements and keeps the bag upright. It also includes an aircraft-cable reinforced handle, padded shoulder strap, and is constructed from heavy-duty, water resistant 1680d material.
Product Type
Tool Runner Tool Bag, 39 Pockets
Special Features
Large Zipper Pocket, Fully Molded Bottom, Orange Interior for Tool Visibility, Shoulder Strap and Padded Handles
Additional Information
Closure Type
Zipper
Handle
Single Handle, Shoulder Strap
Included
Shoulder Strap
Media
Yes
Number Of Pockets
39
Overall Height
17" (43.2 cm)
Overall Width
9.75" (24.8 cm)
Tether Capable
No
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
62804
GTIN
00092644628047
UPC
092644628047
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
BAG
Packaging
Weight
7.2 lb (3.3 kg)
Weight per each
7.2
Carton
1
Uses, Certifications, and Standards
Application
Tool Carrying
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 212

Location search:

* All prices subject to change.

Begin Live Chat