62810BPCLR - Backpack Cooler, Insulated, 30 Can Capacity

Klein Tools

  • $205.70 (Each)
  • $205.70 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
62810BPCLR
Manufacturer
Klein Tools
Manufacturer's Part Number
62810BPCLR
Description
Backpack Cooler, Insulated, 30 Can Capacity
The Perfect Cooler For Going to The Jobsite, Camping, Hunting or The Beach. It Keeps Items Cold For Up to 24 Hours and Is Designed to Make Carrying A Cooler Comfortable No Matter Where You Need to Go. The Wide Opening Allows For Easy Loading and Quick Access to Cold Food and Drinks. The Rugged Exterior and Tough Molded Bottom Protects Against The Elements. The Front Pocket Is Made With Heavy-Duty 1680D Material and Has 4 Interior Pockets For Tools, Supplies, and Gear.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
N/A
UPC/GTIN
092644628108 / 00092644628108
Weight per unit
8.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$205.70 (Each)
Resources
Attachments
 
 
62810BPCLR - Specification Sheet
Other Links
 
 
62810BPCLR - Other
 
62810BPCLR - Other
360 Images
 
 
62810BPCLR - 360 Image
Images
 
 
62810BPCLR - Large Image
 
62810BPCLR - Large Image
 
62810BPCLR - Large Image
 
62810BPCLR - Large Image
 
62810BPCLR - Large Image
 
62810BPCLR - Large Image
 
62810BPCLR - Large Image
 
62810BPCLR - Large Image
 
62810BPCLR - Large Image
 
62810BPCLR - Large Image
 
62810BPCLR - Video
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
TPU and 1680d
insulation
Yes
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Overall Length
16" (40.6 cm)
Descriptions
extra long description
KLEIN 62810BPCLR Backpack Cooler
Description
BACKPACK COOLER, INSULATED, 30 CAN CAPACITY
Product Type
Backpack Cooler
Features
The perfect cooler for going to the jobsite, camping, hunting or the beach. It keeps items cold for up to 24 hours and is designed to make carrying a cooler comfortable no matter where you need to go. The wide opening allows for easy loading and quick access to cold food and drinks. The rugged exterior and tough molded bottom protects against the elements. The front pocket is made with heavy-duty 1680d material and has 4 interior pockets for tools, supplies, and gear.
Long Description
The perfect cooler for going to the jobsite, camping, hunting or the beach. It keeps items cold for up to 24 hours and is designed to make carrying a cooler comfortable no matter where you need to go. The wide opening allows for easy loading and quick access to cold food and drinks. The rugged exterior and tough molded bottom protects against the elements. The front pocket is made with heavy-duty 1680d material and has 4 interior pockets for tools, supplies, and gear.
Special Features
Molded Bottom, Padded Back, Load Adjustment Straps, Headlamp Bracket and Bottle Opener
Additional Information
media
Yes
Overall Width
12.5" (31.8 cm)
Overall Height
19.5" (49.5 cm)
Number of Compartments
8
Handle
Top and Side
Closure Type
Zipper
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
62810BPCLR
GTIN
00092644628108
UPC
092644628108
Taxonomies, Classifications, and Categories
Category Description
TOOL BAG/POUCHES
Type
Cooler
Packaging
Weight
6 lb (2.7 kg)
Weight per each
8.26
Carton
1
Uses, Certifications, and Standards
Capacity
22.8 Qt (21.6 L)
Application
Tool Carrying
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat