62820 - Replacement Tap For Cat. No. 627-20

Klein Tools

  • $10.47 (Each)
  • $10.47 (Each)

  • $20.94 (Per 2)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
62820
Manufacturer
Klein Tools
Manufacturer's Part Number
628-20
Description
Replacement Tap For Cat. No. 627-20
Replacement Tap For Cat. No. 627-20
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Hand Tool Bits, Parts, Acessor Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27112806 - Threading taps
UPC/GTIN
092644537080 / 00092644537080
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.47 (Each)
Carton
$20.94 (Per 2)
Resources
Images
 
 
62820 - Small Image
 
62820 - Large Image
 
62820 - Large Image
 
62820 - Large Image
Attachments
 
 
62820 - Specification Sheet
Other Links
 
 
62820 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Replacement Tap
Long Description
Replacement Tap for Cat. No. 627-20
Description
REPLACEMENT TAP FOR CAT. NO. 627-20
extra long description
KLEIN 628-20 Replacement Tap
Additional Information
Tap Sizes
10-24, 12-24, 1/4-20
for use with
Cat. Nos. 626, 627-20
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
628-20
GTIN
00092644537080
UPC
092644537080
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight
0.06 oz (1.8 g)
Weight per each
0.004
Carton
2
Uses, Certifications, and Standards
Application
Replacement for 626 and 627-20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat