6301132 - 11/32" Nut Driver 3" Cushion-Grip

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6301132
Manufacturer
Klein Tools
Manufacturer's Part Number
630-11/32
Description
11/32" Nut Driver 3" Cushion-Grip
11/32-Inch Nut Driver 3-Inch Cushion-Grip™
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644650048 / 00092644650048
Weight per unit
0.19 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
6301132 - Small Image
 
6301132 - Large Image
 
6301132 - Large Image
 
6301132 - Video
Attachments
 
 
6301132 - Specification Sheet
Other Links
 
 
6301132 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
GREEN
Handle Material
Rubber
Dimensions and Weight
Overall Length
6.75
Descriptions
extra long description
KLEIN 630-11/32 11/32" Nut Driver 3
Description
11/32" NUT DRIVER 3" CUSHION-GRIP
Product Type
11/32" Nut Driver 3" Hollow Shaft
Long Description
11/32-Inch Nut Driver 3-Inch Cushion-Grip™
Additional Information
Shaft Length
3" (7.6 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
630-11/32
GTIN
00092644650048
UPC
092644650048
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.19
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Bolt Applications
Configuration
Non-Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat