63012 - 1/2" Nut Driver, 3" Shaft, Cushion-Grip

Klein Tools

  • $11.69 (Each)
  • $11.69 (Each)

  • $46.76 (Per 4)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63012
Manufacturer
Klein Tools
Manufacturer's Part Number
630-1/2
Description
1/2" Nut Driver, 3" Shaft, Cushion-Grip
Klein Has The Nut Drivers Professionals Demand to Get The Job Done.  The Full Hollow Shaft Facilitates Work On Stacked Circuit Boards or Other Long Bolt Applications. Premium Chrome-Plated For Smooth Feel and Corrosion Resistance. The Handle End Is Color Coded For Easy Identification. The Patented Tip-Ident® Quickly Identifies Nut Driver and Size.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644650079 / 00092644650079
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.69 (Each)
Standard Packaging
$46.76 (Per 4)
Resources
Images
 
 
63012 - Small Image
 
63012 - Large Image
 
63012 - Large Image
 
63012 - Large Image
 
63012 - Large Image
 
63012 - Large Image
 
63012 - Large Image
 
63012 - Video
Attachments
 
 
63012 - Specification Sheet
Other Links
 
 
63012 - Other
 
63012 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
RED
Handle Material
Rubber
Dimensions and Weight
Overall Length
7.313
Descriptions
Product Type
1/2" Nut Driver Cushion-Grip
Description
1/2" NUT DRIVER, 3" SHAFT, CUSHION-GRIP
extra long description
KLEIN 630-1/2 1/2" Nut Driver Cushi
Features
Klein has the nut drivers professionals demand to get the job done.  The full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Premium chrome-plated for smooth feel and corrosion resistance. The handle end is color coded for easy identification. The patented Tip-Ident® quickly identifies nut driver and size.
Long Description
Klein has the nut drivers professionals demand to get the job done.  The full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Premium chrome-plated for smooth feel and corrosion resistance. The handle end is color coded for easy identification. The patented Tip-Ident® quickly identifies nut driver and size.
Additional Information
Shaft Length
3" (7.6 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
630-1/2
GTIN
00092644650079
UPC
092644650079
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4 oz (113 g)
Weight per each
0.25
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Bolt Applications
Configuration
Non-Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat