63012M - Nut Driver, 1/2" Magnetic Tip, 3" Shaft

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63012M
Manufacturer
Klein Tools
Manufacturer's Part Number
630-1/2M
Description
Nut Driver, 1/2" Magnetic Tip, 3" Shaft
The Full Hollow Shaft Design With Rare-Earth Magnetic Tip Facilitates Work On Hard to Reach Bolt Applications. Klein'S Exclusive Cushion-Grip™ Handle Offers Greater Torque and Outstanding Comfort. The Patented Tip- Ident® Quickly Identifies Nut Driver and Size.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644652080 / 00092644652080
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
63012M - Large Image
 
63012M - Small Image
 
63012M - Large Image
Attachments
 
 
63012M - Specification Sheet
Other Links
 
 
63012M - Other
360 Images
 
 
63012M - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color Code
RED
Dimensions and Weight
Overall Length
7.313
Descriptions
Product Type
1/2" Magnetic Nut Driver 3" Shank
Long Description
The full hollow shaft design with Rare-Earth magnetic tip facilitates work on hard to reach bolt applications. Klein's exclusive Cushion-Grip™ handle offers greater torque and outstanding comfort. The patented Tip- Ident® quickly identifies nut driver and size.
Description
NUT DRIVER, 1/2" MAGNETIC TIP, 3" SHAFT
extra long description
KLEIN 630-1/2M 1/2" Magnetic Nut Dr
Additional Information
Shaft Length
3" (7.6 cm)
Manufacturer Information
Manufacturers Part Number
630-1/2M
Brand
Klein Tools
GTIN
00092644652080
UPC
092644652080
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4 oz (113 g)
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Configuration
Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat