63014 - 1/4" Nut Driver 3" Shaft Cushion-Grip

Klein Tools

  • $9.68 (Each)
  • $9.68 (Each)

  • $38.72 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63014
Manufacturer
Klein Tools
Manufacturer's Part Number
630-1/4
Description
1/4" Nut Driver 3" Shaft Cushion-Grip
Klein Has The Nut Drivers Professionals Demand to Get The Job Done. The Full Hollow Shaft Facilitates Work On Stacked Circuit Boards or Other Long Bolt Applications. Premium Chrome-Plated For Smooth Feel and Corrosion Resistance. The Handle End Is Color Coded For Easy Identification. The Patented Tip-Ident® Quickly Identifies Nut Driver and Size.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644650024 / 00092644650024
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.68 (Each)
Standard Packaging
$38.72 (Per 4)
Resources
Images
 
 
63014 - Small Image
 
63014 - Large Image
 
63014 - Large Image
 
63014 - Video
Attachments
 
 
63014 - Specification Sheet
Other Links
 
 
63014 - Other
 
63014 - Other
360 Images
 
 
63014 - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Material
Rubber
Color Code
RED
Dimensions and Weight
Overall Length
6.75
Descriptions
Product Type
1/4" Nut Driver 3" Shaft Cushioned
extra long description
KLEIN 630-1/4 1/4" Nut Driver 3" Sh
Features
Klein has the nut drivers professionals demand to get the job done. The full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Premium chrome-plated for smooth feel and corrosion resistance. The handle end is color coded for easy identification. The patented Tip-Ident® quickly identifies nut driver and size.
Long Description
Klein has the nut drivers professionals demand to get the job done. The full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Premium chrome-plated for smooth feel and corrosion resistance. The handle end is color coded for easy identification. The patented Tip-Ident® quickly identifies nut driver and size.
Description
1/4" NUT DRIVER 3" SHAFT CUSHION-GRIP
Additional Information
Shaft Length
3" (7.6 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
630-1/4
GTIN
00092644650024
UPC
092644650024
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.2
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Bolt Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat