63014M - 1/4" Magnetic Tip Nut Driver 3" Shaft

Klein Tools

  • $15.10 (Each)
  • $15.10 (Each)

  • $90.60 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63014M
Manufacturer
Klein Tools
Manufacturer's Part Number
630-1/4M
Description
1/4" Magnetic Tip Nut Driver 3" Shaft
1/4-Inch Magnetic Tip Nut Driver 3-Inch Shaft
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644651373 / 00092644651373
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.10 (Each)
Standard Packaging
$90.60 (Per 6)
Resources
Images
 
 
63014M - Small Image
 
63014M - Large Image
 
63014M - Large Image
 
63014M - Video
Other Links
 
 
63014M - Other
Attachments
 
 
63014M - Specification Sheet
360 Images
 
 
63014M - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Handle Material
Rubber
Color Code
RED
Dimensions and Weight
Overall Length
6.75
Descriptions
Description
1/4" MAGNETIC TIP NUT DRIVER 3" SHAFT
Long Description
1/4-Inch Magnetic Tip Nut Driver 3-Inch Shaft
Product Type
1/4" Magnetic Nut Driver 3" Shaft
extra long description
KLEIN 630-1/4M 1/4" Magnetic Nut Dr
Additional Information
Shaft Length
3" (7.6 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
630-1/4M
GTIN
00092644651373
UPC
092644651373
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.2
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Bolt Applications
Configuration
Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat