63038 - 3/8" Nut Driver With 3" Hollow Shaft

Klein Tools

  • $13.51 (Each)
  • $13.51 (Each)

  • $54.04 (Per 4)

In-Stock: 2 available locally (Nacogdoches, TX) ( change location)
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
63038
Manufacturer
Klein Tools
Manufacturer's Part Number
630-3/8
Description
3/8" Nut Driver With 3" Hollow Shaft
3/8-Inch Nut Driver With 3-Inch Hollow Shaft
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644650055 / 00092644650055
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.51 (Each)
Carton
$54.04 (Per 4)
Stock Availability
Nacogdoches
2 (Check another store)
All Stores
31
Resources
Images
 
 
63038 - Small Image
 
63038 - Large Image
 
63038 - Large Image
 
63038 - Video
Attachments
 
 
63038 - Specification Sheet
360 Images
 
 
63038 - 360 Image
Other Links
 
 
63038 - Other
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
Steel
Material, Color, and Finish
Color
Yellow/Black
Color Code
BLUE
Finish
Chrome-Plated
Handle Material
Rubber
Dimensions and Weight
Overall Length
6.75
Descriptions
Description
3/8" NUT DRIVER WITH 3" HOLLOW SHAFT
Extra Long Description
KLE 630-3/8 3/8" Nut Driver 3"Hollo
Features
Klein has the nut drivers professionals demand to get the job done.The full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Premium chrome-plated for smooth feel and corrosion resistance. The handle end is color coded for easy identification. The patented Tip-Ident® quickly identifies nut driver and size.
Long Description
3/8-INCH NUT DRIVER WITH 3-INCH HOLLOW SHAFT
Product Type
3/8" Nut Driver 3"Hollow Shaft
Additional Information
Handle Type
Cushion-Grip
Hex Size
3/8"
Media
Yes
Shaft Diameter
0.57" (14.48 mm)
Shaft Length
3" (7.6 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
630-3/8
GTIN
00092644650055
UPC
092644650055
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.2
Carton
4
Uses, Certifications, and Standards
Application
Bolt Applications
Configuration
Non-Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 63038.
Jump To:

Similar Items

Similar items are close alternatives to 63038, though they may not be 100% alike.

Cross Referenced

These items are similar to 63038 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
0253-15C Greenlee 00783310546689
54668 Greenlee n/a
35-294 Ideal Industries 783250352944
630-3/8 Klein Tools 00092644650055
S12 Klein Tools 00092644326370
22169 Lenox 00082472221695
54150 Morris 00601986541503
902-235 Eclipse n/a
646-3/8 Klein Tools 00092644650345

* All prices subject to change.

Begin Live Chat