63038M - 3/8" Magnetic Tip Nut Driver

Klein Tools

  • $16.22 (Each)
  • $16.22 (Each)

  • $97.32 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63038M
Manufacturer
Klein Tools
Manufacturer's Part Number
630-3/8M
Description
3/8" Magnetic Tip Nut Driver
3/8-Inch Magnetic Tip Nut Driver
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644652066 / 00092644652066
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.22 (Each)
Standard Packaging
$97.32 (Per 6)
Resources
Images
 
 
63038M - Small Image
 
63038M - Large Image
 
63038M - Large Image
 
63038M - Video
360 Images
 
 
63038M - 360 Image
Attachments
 
 
63038M - Specification Sheet
Other Links
 
 
63038M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
BLUE
Handle Material
Rubber
Dimensions and Weight
Overall Length
6.75
Descriptions
extra long description
KLEIN 630-3/8M 3/8" Magnetic Nut Dr
Description
3/8" MAGNETIC TIP NUT DRIVER
Product Type
3/8" Magnetic Nut Driver 3" Shaft
Long Description
3/8-Inch Magnetic Tip Nut Driver
Additional Information
Shaft Length
3" (7.6 cm)
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
630-3/8M
GTIN
00092644652066
UPC
092644652066
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.2
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Bolt Applications
Configuration
Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat