630516M - 5/16" Nut Driver With Hollow Shaft

Klein Tools

  • $15.43 (Each)
  • $15.43 (Each)

  • $92.58 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
630516M
Manufacturer
Klein Tools
Manufacturer's Part Number
630-5/16M
Description
5/16" Nut Driver With Hollow Shaft
5/16-Inch Nut Driver With Hollow Shaft
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644651380 / 00092644651380
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.43 (Each)
Standard Packaging
$92.58 (Per 6)
Resources
Images
 
 
630516M - Small Image
 
630516M - Large Image
 
630516M - Large Image
 
630516M - Video
360 Images
 
 
630516M - 360 Image
Attachments
 
 
630516M - Specification Sheet
Other Links
 
 
630516M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color Code
YELLOW
Dimensions and Weight
Overall Length
6.75
Descriptions
Product Type
5/16" Nut Driver Hollow Shaft
extra long description
KLEIN 630-5/16M 5/16" Nut Driver Ho
Description
5/16" NUT DRIVER WITH HOLLOW SHAFT
Long Description
5/16-Inch Nut Driver with Hollow Shaft
Additional Information
media
Yes
Shaft Length
3" (7.6 cm)
Manufacturer Information
Manufacturers Part Number
630-5/16M
Brand
Klein Tools
GTIN
00092644651380
UPC
092644651380
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
3.2 oz (91 g)
Weight per each
0.2
Carton
1
Package
6
Uses, Certifications, and Standards
Configuration
Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat