630716 - 7/16" Hollow Nut Driver, 3", Cushion-Grip

Klein Tools

  • $10.21 (Each)
  • $10.21 (Each)

  • $40.84 (Per 4)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
630716
Manufacturer
Klein Tools
Manufacturer's Part Number
630-7/16
Description
7/16" Hollow Nut Driver, 3", Cushion-Grip
7/16-Inch Hollow Nut Driver, 3-Inch, Cushion-Grip
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644650062 / 00092644650062
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.21 (Each)
Standard Packaging
$40.84 (Per 4)
Resources
Images
 
 
630716 - Small Image
 
630716 - Large Image
 
630716 - Large Image
 
630716 - Video
360 Images
 
 
630716 - 360 Image
Attachments
 
 
630716 - Specification Sheet
Other Links
 
 
630716 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
BROWN
Handle Material
Rubber
Dimensions and Weight
Overall Length
7.313
Descriptions
Product Type
7/16"Driver 3"Hollow Shaft, Cushion
Description
7/16" HOLLOW NUT DRIVER, 3", CUSHION-GRIP
extra long description
KLEIN 630-7/16 7/16"Driver 3"Hollow
Long Description
7/16-Inch Hollow Nut Driver, 3-Inch, Cushion-Grip
Additional Information
media
Yes
Shaft Length
3" (7.6 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
630-7/16
GTIN
00092644650062
UPC
092644650062
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4 oz (113 g)
Weight per each
0.25
Carton
1
Package
4
Uses, Certifications, and Standards
Application
Bolt Applications
Configuration
Non-Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat