630716M - 7/16" Magnetic Tip Nut Driver 3" Shaft

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
630716M
Manufacturer
Klein Tools
Manufacturer's Part Number
630-7/16M
Description
7/16" Magnetic Tip Nut Driver 3" Shaft
The Full Hollow Shaft Design With Rare-Earth Magnetic Tip Facilitates Work On Hard to Reach Bolt Applications. Klein'S Exclusive Cushion-Grip™ Handle Offers Greater Torque and Outstanding Comfort. The Patented Tip-Ident Quickly Identifies Nut Driver and Size.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644652073 / 00092644652073
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
630716M - Small Image
 
630716M - Large Image
 
630716M - Large Image
 
630716M - Video
Attachments
 
 
630716M - Specification Sheet
Other Links
 
 
630716M - Other
360 Images
 
 
630716M - 360 Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
BROWN
Handle Material
Rubber
Dimensions and Weight
Overall Length
7.313
Descriptions
Product Type
7/16" Magnetic Nut Driver 3" Shaft
Description
7/16" MAGNETIC TIP NUT DRIVER 3" SHAFT
extra long description
KLEIN 630-7/16M 7/16" Magnetic Nut
Features
The full hollow shaft design with Rare-Earth magnetic tip facilitates work on hard to reach bolt applications. Klein's exclusive Cushion-Grip™ handle offers greater torque and outstanding comfort. The patented Tip-Ident quickly identifies nut driver and size.
Long Description
The full hollow shaft design with Rare-Earth magnetic tip facilitates work on hard to reach bolt applications. Klein's exclusive Cushion-Grip™ handle offers greater torque and outstanding comfort. The patented Tip-Ident quickly identifies nut driver and size.
Additional Information
media
Yes
Shaft Length
3" (7.6 cm)
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
630-7/16M
GTIN
00092644652073
UPC
092644652073
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
4 oz (113 g)
Weight per each
0.25
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Bolt Applications
Configuration
Magnetic
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat