631M - Magnetic Nut Driver Set, 3" Shaft, 7PC

Klein Tools

  • $88.74 (Each)
  • $88.74 (Each)

  • $532.44 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
631M
Manufacturer
Klein Tools
Manufacturer's Part Number
631M
Description
Magnetic Nut Driver Set, 3" Shaft, 7PC
Nut Driver Set, Plastic Handle Material, Black, Red, Yellow, Green, Blue, Brown (Handle), 7 Pieces, 1.5 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644652141 / 00092644652141
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$88.74 (Each)
Standard Packaging
$532.44 (Per 6)
Resources
Images
 
 
631M - Small Image
 
631M - Large Image
 
631M - Large Image
 
631M - Large Image
 
631M - Large Image
 
631M - Large Image
 
631M - Large Image
 
631M - Large Image
 
631M - Video
360 Images
 
 
631M - 360 Image
Attachments
 
 
631M - Specification Sheet
Other Links
 
 
631M - Other
 
631M - Other
 
631M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Plastic
Color
Black;Red;Yellow;Green;Blue;Brown (handle)
Dimensions and Weight
Overall Length
6.75 to 7.3125
Descriptions
Short Description
Nut Driver Set, Plastic, 6" Shaft, 7 Pc
Product Type
Hollow Shaft
Nut Driver Set
Long Description
Nut Driver Set, Plastic Handle Material, Black, Red, Yellow, Green, Blue, Brown (handle), 7 Pieces, 1.5 lb
Features
The Klein Tools 7-Piece Magnetic Nut Driver Set features the most popular nut driver sizes and is perfect for a wide variety of applications. These nut drivers have magnetic tips and full hollow shafts that slide easily over long bolts or studs. Klein's patented Tip-Ident helps quickly identify the nut driver and size in a tool bag or pouch.
Description
MAGNETIC NUT DRIVER SET, 3" SHAFT, 7PC
extra long description
KLEIN 631M Magnetic Nut Driver, 3"
Additional Information
Standards Met
ASME;ANSI
media
Yes
Shaft Length
3" (7.6 cm)
Number of Pieces
7
Handle Type
CUSHION GRIP
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
631M
GTIN
00092644652141
UPC
092644652141
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Nut Driver Kit
Packaging
Weight
1.5 lb;0.7 kg
Weight per each
1.5
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat