633 - Nut Driver Set 3" Shafts, Cushion-Grip, 4PC

Klein Tools

  • $52.64 (Each)
  • $52.64 (Each)

  • $157.92 (Per 3)
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
633
Manufacturer
Klein Tools
Manufacturer's Part Number
633
Description
Nut Driver Set 3" Shafts, Cushion-Grip, 4PC
Klein Tools 633 Nut Driver Set Is A 4-Piece Cushion-Grip™ Tool Set That Contains The Type Of Nut Drivers Professionals Carry Most Often. Each Nut Driver Features A Full Hollow Shaft Which Is Great For Work On Stacked Circuit Boards or Other Long Bolt Applications. They Also Feature Klein'S Patented Cushion-Grip™ Handle Which Provides Greater Torque and Comfort.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644650000 / 00092644650000
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.64 (Each)
Standard Packaging
$157.92 (Per 3)
Resources
Images
 
 
633 - Small Image
 
633 - Large Image
 
633 - Large Image
 
633 - Large Image
 
633 - Large Image
 
633 - Large Image
 
633 - Video
360 Images
 
 
633 - 360 Image
Attachments
 
 
633 - Specification Sheet
Other Links
 
 
633 - Other
 
633 - Other
 
633 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
14.000000000000000
Descriptions
Features
Klein Tools 633 Nut Driver Set is a 4-Piece Cushion-Grip™ Tool Set that contains the type of nut drivers professionals carry most often. Each nut driver features a full hollow shaft which is great for work on stacked circuit boards or other long bolt applications. They also feature Klein's patented Cushion-Grip™ handle which provides greater torque and comfort.
Product Type
4 Piece Nut Driver Set
extra long description
KLEIN 633 4 Piece Nut Driver Set
Description
NUT DRIVER SET 3" SHAFTS, CUSHION-GRIP, 4PC
Long Description
Klein Tools 633 Nut Driver Set is a 4-Piece Cushion-Grip™ Tool Set that contains the type of nut drivers professionals carry most often. Each nut driver features a full hollow shaft which is great for work on stacked circuit boards or other long bolt applications. They also feature Klein's patented Cushion-Grip™ handle which provides greater torque and comfort.
Special Features
3" (7.6 cm) Hollow Shafts
Additional Information
media
Yes
included
630-1/4, 630-5/16, 630-3/8 and 630-9/16
Manufacturer Information
Brand
Klein Tools
GTIN
00092644650000
UPC
092644650000
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Hollow Shaft Nut Driver Set
Packaging
Weight
20.8 oz (590 g)
Weight per each
1.3
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Working on Stacked Circuit Boards or Other Long Bolt Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat