63364 - Moving Blade Set For Pre-2017 Edition Cat.63060

Klein Tools

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63364
Manufacturer
Klein Tools
Manufacturer's Part Number
63364
Description
Moving Blade Set For Pre-2017 Edition Cat.63060
Set Includes Moveable Cutting Blade, Fulcrum Cutter Screw, Lock Nut For Fulcrum Cutter Screw. For Use With Cable Cutter Cat. No. 63060 Purchased Before August, 2017. For Cutting Copper and Aluminum Cables. Patented 2 Step Ratchet Mechanism.
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Cutters Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
23241616 - Wire or cable cutter
UPC/GTIN
092644633645 / 00092644633645
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
63364 - Small Image
 
63364 - Large Image
 
63364 - Video
Attachments
 
 
63364 - Specification Sheet
Other Links
 
 
63364 - Other
 
63364 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
MOVING BLADE SET FOR PRE-2017 EDITION CAT.63060
Long Description
Set includes moveable cutting blade, fulcrum cutter screw, lock nut for fulcrum cutter screw. for use with Cable Cutter Cat. No. 63060 purchased before August, 2017. for cutting Copper and Aluminum Cables. Patented 2 Step Ratchet Mechanism.
Special Features
Patented Two Step Ratchet Mechanism
Product Type
Moving Blade Set For Cable Cutter
extra long description
KLEIN 63364 Moving Blade Set for Ca
Features
Set includes moveable cutting blade, fulcrum cutter screw, lock nut for fulcrum cutter screw. for use with Cable Cutter Cat. No. 63060 purchased before August, 2017. for cutting Copper and Aluminum Cables. Patented 2 Step Ratchet Mechanism.
Additional Information
for use with
Cat. No. 63060 Purchased Before August, 2017
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
63364
GTIN
00092644633645
UPC
092644633645
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
High Leverage
Packaging
Weight
2.9 oz (82 g)
Weight per each
0.18
Carton
1
Uses, Certifications, and Standards
Application
Cutting Copper and Aluminum Cables
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat