63512 - 1/2" Heavy-Duty Nut Driver

Klein Tools

  • $17.79 (Each)
  • $17.79 (Each)

  • $53.37 (Per 3)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
63512
Manufacturer
Klein Tools
Manufacturer's Part Number
63512
Description
1/2" Heavy-Duty Nut Driver
Fastening Nuts On Threaded Rod Can Be A Struggle Due to The Confined Space and Obstructions Around The Rod. Lateral Movement Is Limited. On Long Sections Of Threaded Rod, Traditional Nut Drivers Bottom Out So You Can Only Get The Nut So Far Up The Rod. Klein'S Heavy-Duty Nut Driver Features A Through-Handle, Completely Hollow Shaft to Allow For Nut Driving On Unlimited Bolt Lengths. Wrench Assist Provides Greater Torque While The Magnetic Tips Will Grab Any Nut Appropriately.
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644322655 / 00092644322655
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.79 (Each)
Standard Packaging
$53.37 (Per 3)
Resources
Images
 
 
63512 - Small Image
 
63512 - Large Image
 
63512 - Large Image
 
63512 - Large Image
 
63512 - Large Image
 
63512 - Large Image
 
63512 - Large Image
 
63512 - Video
Attachments
 
 
63512 - Specification Sheet
Other Links
 
 
63512 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Color Code
RED
Dimensions and Weight
Overall Length
9.391
Descriptions
Description
1/2" HEAVY-DUTY NUT DRIVER
Product Type
1/2" Heavy Duty Nut Driver
extra long description
KLEIN 635-1/2 1/2" Heavy Duty Nut D
Features
Fastening nuts on threaded rod can be a struggle due to the confined space and obstructions around the rod. Lateral movement is limited. On long sections of threaded rod, traditional nut drivers bottom out so you can only get the nut so far up the rod. Klein's Heavy-Duty Nut Driver features a through-handle, completely hollow shaft to allow for nut driving on unlimited bolt lengths. Wrench assist provides greater torque while the magnetic tips will grab any nut appropriately.
Long Description
Fastening nuts on threaded rod can be a struggle due to the confined space and obstructions around the rod. Lateral movement is limited. On long sections of threaded rod, traditional nut drivers bottom out so you can only get the nut so far up the rod. Klein's Heavy-Duty Nut Driver features a through-handle, completely hollow shaft to allow for nut driving on unlimited bolt lengths. Wrench assist provides greater torque while the magnetic tips will grab any nut appropriately.
Special Features
Wrench Assist for Greater Torque
Additional Information
media
Yes
Shaft Length
4" (10.2 cm)
Manufacturer Information
Manufacturers Part Number
63512
Brand
Klein Tools
GTIN
00092644322655
UPC
092644322655
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight
8 oz (227 g)
Weight per each
0.5
Carton
1
Package
3
Uses, Certifications, and Standards
Application
Nut Driving on Unlimited Bolt Lengths
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat