6354 - Magnetic Nut Driver Set, Heavy Duty, 4PC

Klein Tools

  • $69.45 (Each)
  • $69.45 (Each)

  • $416.70 (Per 6)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6354
Manufacturer
Klein Tools
Manufacturer's Part Number
635-4
Description
Magnetic Nut Driver Set, Heavy Duty, 4PC
Klein 635-4 4 Piece Heavy Duty Nut
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644322679 / 00092644322679
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.45 (Each)
Standard Packaging
$416.70 (Per 6)
Resources
Images
 
 
6354 - Large Image
 
6354 - Large Image
 
6354 - Small Image
 
6354 - Large Image
 
6354 - Video
Other Links
 
 
6354 - Other
Attachments
 
 
6354 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
4 Piece Heavy Duty Nut Driver Set
Description
MAGNETIC NUT DRIVER SET, HEAVY DUTY, 4PC
Features
Klein's Heavy-Duty Nut Driver set features through-handle, completely hollow shafts to allow for nut driving on unlimited bolt lengths, and no more bottoming out. Wrench assist provides greater torque while the magnetic tips will grab any nut appropriately. The set includes common hex sizes.
Long Description
KLEIN 635-4 4 Piece Heavy Duty Nut
Special Features
Wrench Assist for Greater Torque
Additional Information
media
Yes
Drive Size
1/4", 5/16", 3/8", 7/16"
included
1/4", 5/16", 3/8", 7/16" Hex Nut Drivers
Drive Type
Hex
Manufacturer Information
Manufacturers Part Number
635-4
Brand
Klein Tools
GTIN
00092644322679
UPC
092644322679
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
MAGNETIC
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
22.4 oz (635 g)
Weight per each
1.4
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Nut Driving on Unlimited Bolt Lengths
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat