6356 - Magnetic Nut Driver Set, Heavy Duty, 6PC

Klein Tools

  • $102.72 (Each)
  • $102.72 (Each)

  • $616.32 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
6356
Manufacturer
Klein Tools
Manufacturer's Part Number
6356
Description
Magnetic Nut Driver Set, Heavy Duty, 6PC
Heavy Duty Nut Driver Set, 1/4 In;5/16 In;3/8 In;7/16 In;1/2 In;9/16 In Hex Nut Drivers Drive Size, 6 Pieces, 2.5 LB
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111702 - Nut drivers
UPC/GTIN
092644322600 / 00092644322600
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$102.72 (Each)
Standard Packaging
$616.32 (Per 6)
Resources
Images
 
 
6356 - Small Image
 
6356 - Large Image
 
6356 - Large Image
 
6356 - Large Image
 
6356 - Large Image
 
6356 - Video
Specifications Sheets
 
 
6356 - Specification Sheet
Attachments
 
 
6356 - Specification Sheet
Other Links
 
 
6356 - Other
 
6356 - Other
 
6356 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
9.125 to 9.6875
Descriptions
Product Type
Heavy Duty Nut Driver Set
Long Description
Heavy Duty Nut Driver Set, 1/4 in;5/16 in;3/8 in;7/16 in;1/2 in;9/16 in Hex Nut Drivers Drive Size, 6 Pieces, 2.5 lb
Features
Fastening nuts on threaded rod can be a struggle due to the confined space and obstructions around the rod. Lateral movement is limited. On long sections of threaded rod, traditional nut drivers bottom out so you can only get the nut so far up the rod. Klein's 6-piece Heavy-Duty Nut Driver set features through-handle, completely hollow shafts to allow for nut driving on unlimited bolt lengths. Wrench assist provides greater torque while the magnetic tips will grab any nut appropriately. The set includes co
Short Description
Heavy Duty Nut Driver Set, 6 Pieces
Special Features
Wrench Assist for Greater Torque
Description
MAGNETIC NUT DRIVER SET, HEAVY DUTY, 6PC
extra long description
KLEIN 635-6 6 Piece Heavy Duty Nut
Additional Information
Drive Size
1/4 in;5/16 in;3/8 in;7/16 in;1/2 in;9/16 in Hex Nut Drivers
Number of Pieces
6
Made in USA
yes
media
Yes
included
1/4", 5/16", 3/8", 7/16", 1/2" , 9/16" Hex Nut Drivers
Shaft Length
4" (10.2 cm)
Handle Type
CUSHION GRIP
Drive Type
Hex
Manufacturer Information
Manufacturers Part Number
6356
Brand
Klein Tools
GTIN
00092644322600
UPC
092644322600
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
MAGNETIC
Availability
Status
Inactive
Packaging
Weight
2.5 lb;1.1 kg
Weight per each
2.5
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Nut Driving on Unlimited Bolt Lengths
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat